Apply to be a TradeMaster!
Main product image of Johni-Ring Wax Toilet Gasket - Standard Size (for 4" Waste Lines)
Magnifying glass
Hover image to zoom

Johni-Ring Wax Toilet Gasket - Standard Size (for 4" Waste Lines)

Brand:
Hercules
SKU:
90230
Rating:
(1)
Q&A:
(0)
Johni-Ring Wax Toilet Gasket - Standard Size (for 4" Waste Lines)
Magnifying glass
Hover image to zoom
$4.74 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
4" Waste Lines
Product Highlight: Material
Petroleum Wax

Description

–
Product Features:
  • 100% pure high-grade petroleum wax for installing closet bowls
  • Soft and flexible to conform to rough and uneven surfaces
  • Comes in all-weather non-stick package
  • For 4" waste lines
  • Stainless, waterproof, impervious to vermin, odors, gases, acid
  • Bacteria-free and proven resistant to fungus and mold
  • Makes positive, permanent, sanitary closet bowl seal - won't dry or deteriorate
  • Meets Fed. Spec. TT-P-1536A

Specs

–
Application:

Plumbing

Used With:

4" Waste Lines

Material:

Petroleum Wax

Product Type:

Standard Toilet Gasket

Includes:

Flange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Johni-Ring Wax Toilet Gasket - Standard Size with Plastic Horn (for 3" or 4" Waste Lines)
SKU: 90220
Hercules

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Product was great

Although the product was great, UPS messed up the shipping and I came close to having to return the item as it would have been too late.
Steve
Bothell, WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy