| Application: | Electric Heat (Line Voltage) |
|---|---|
| Programmability: | Non-Programmable |
| User Interface: | Push Button |
| Mount: | Vertical |
| Power Method: | Hardwired |
| Temperature Range (F): | 40°F - 85°F |
| Voltage: | 240v 120v |
| Amperage: | 10.4 |
| Wattage: | 2500 |
| Hertz: | 50/60 |
| Wiring: | 2 Wires/SPST |
| Electric Connection: | 6" Tinned Copper Lead Wires |
| Switch: | SPST |
| Color: | White |
| Features: | Backlit Display |
| Height: | 5" |
| Width: | 3.3" |
| Depth: | 1.2" |
Hello J-Man, You can take a look at these Thermostats that are by Cadet: https://www.supplyhouse.com/sh/control/search/~SEARCH_STRING=Cadet%20Baseboard .
This thermostat does not have an off setting. It mounts to a gang box.
yes
yes
yes