Apply to be a TradeMaster!
Main product image of VisionPRO Remote Indoor Sensor - Wired
Magnifying glass
Hover image to zoom
VisionPRO Remote Indoor Sensor - Wired
Magnifying glass
Hover image to zoom
$51.31 each
In Stock
In Stock
Get 288 Mon, Nov 9
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Description: Remote indoor sensor for remote sensing applications.
  • Application: Remote Indoor Temperature Sensor for VisionPRO and VisionPRO IAQ Thermostats
  • Color: Premier White
  • Dimensions (in.): 1 1/2 in. wide x 2 1/4 in. high x 3/4 in. deep
  • Dimensions (mm): 38 mm wide x 57 mm high x 19 mm deep
  • Mounting: Mounts directly on the wall using mounting screws and anchors provided
  • Setting Temperature Range (F): See VisionPRO Thermostats
  • Setting Temperature Range (C): See VisionPRO Thermostats
  • Operating Humidity Range (% RH): 5 to 95% RH, non-condensing
  • Temperature Range, Ambient (F): 45ª F to 88ª F
  • Temperature Range, Ambient (C): 7ª C to 32ª C
  • Used With: VisionPRO and VisionPRO IAQ Series Thermostats
  • Used With: VisionPRO Series Thermostats
  • Tradeline Value: Tradeline
  • Sensor needs to be placed within 250 feet of the thermostat
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

VisionPRO 8000 w/ RedLINK Technology, Programmable, 3H/2C, Touchscreen Thermostat, TH8320R1003
SKU: TH8320R1003
Honeywell Home

Product Reviews

4.71 out of 24 reviews
96% would recommend this product
4.71
out of 24 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
17%
3 star
0%
2 star
4%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

works great, but sync to thermostat

Works awesome, just make sure to read installation guide to sync it to the thermostat. Need to go thru the system settings and change the thermometer from 0 which is the one in the thermostat to 3 which is the interior remote sensor.
VS

Most Liked Negative Review

The Covers need to be more durable

The covers are easily Broken off leaving the sensors exposed.......terrible design or Specification. The sole reason it was purchased was a direct replacement. I would love a replacement recommendation for when the covers are broken and misplaced. Otherwise it works as advertised.
Showing 1-10 of 24 reviews

Great Option

Works perfect to control temperature in the hottest part of my house which happens to be in the kitchen and the thermostat is in the hallway.
Dgray
Houston
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again!

installed as a series with other thermostat and now system is balanced. Yay!
Gary
AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Great product! Fast shipping
Ayres
Towanda,Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Covers need to be more durable

The covers are easily Broken off leaving the sensors exposed.......terrible design or Specification. The sole reason it was purchased was a direct replacement. I would love a replacement recommendation for when the covers are broken and misplaced. Otherwise it works as advertised.
Allen
Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Quick and easy to install, although the cover are a little tricky to get on right.
J Facilities
Red, Oak Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Still works with newer redlink thermostats

Works well with relocating the thermostat to a safer area with less tampering with. Still compatible with newer reeling thermostats with s1-s2 terminals. Great price!
Joseph
MN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

Excellent range, and best bang for your buck!
David
Farmingdale, NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great, but sync to thermostat

Works awesome, just make sure to read installation guide to sync it to the thermostat. Need to go thru the system settings and change the thermometer from 0 which is the one in the thermostat to 3 which is the interior remote sensor.
jon
boston
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works

Needs to be used in a 1, 4, or 8 sensor configuration with the TH8000 Series Thermostats. Work as advertised. I am using a 4 sensor configuration in my 4th zone (Basement). Note - The thermostat will no longer sense the temperature. That will be done by an average of these remote sensors. The TH8000 Series Thermostat will also have to be programmed to indicate the presence of the sensors.
Rick The Electrician
Northwest Indiana
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Most be used with Honeywell thermostat.

It's small.
Alex
Boston
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

12 Questions
12 Questions
ASK A QUESTION

Q: Is this 10k or 20k?

Asked by rich 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Rich. This sensor has a negative temperature coefficient (NTC), so resistance decreases as the temperature increases. Please see page 4 of the install manual for the exact resistances at different temperatures: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/C7189U1005-Install.pdf

Was this review helpful to you?

Q: could i use this outdoor ?

Asked by CHAIM 10 years ago

Add your answer

* Required Field
-

No. It's not weather proof. Terminals would corrode. Sent from my iPhone

Was this review helpful to you?
-

Myself being an electronic technician, I wouldn't. It's just a ventilated plastic cover over a cheap circuit board with a sensitive thermistor and not designed to be exposed to outdoor elements.

Was this review helpful to you?
-

Hi CHAIM - No, it is not moisture or waterproof.

Was this review helpful to you?
- Handy D

It is intended for indoor use. It will probably work for a while, but please consider the following outdoor sensor http://www.supplyhouse.com/Honeywell-C7089R1013-Wireless-Outdoor-Sensor-11479000-p?gclid=CPC84fubn84CFU1ahgode68Ebg

Was this review helpful to you?
-

I would not. It probably will not be as accurate because of weather. Use the one for outdoors, the cost is about the same andwill certainly last longer.

Was this review helpful to you?

Q: I see in the instructions that either sensor needs its own wire, separate from the stat wires. Should these wires be braided or solid? Should it be 18g?

Asked by mattberns 12 years ago

Add your answer

* Required Field
- Handy D

You can simply get some brown thermostat wire at your local home improvement store. it comes in a few varieties regarding the number of conductors. you only need a 2 wire one to hook this remote sensor to the thermostat. They are standard 18 Ga and solid. and no runs of more then 250 Ft. Blessings, Dirk

Was this review helpful to you?

Q: What specific model numbers of VisionPro thermostats can the remote sensor be used with? thanks

Asked by Jon 13 years ago

Add your answer

* Required Field
-

Can be used with all 7000 and 8000 series IAQ Visionpro thermostats <http://www.amazon.com/Honeywell-C7189U1005-Indoor-Temperature-Thermostats/dp/B003UJYZDG/ref=pd_sim_hi_1/187-5037***.****>Honeywell C7189U1005 White Indoor Remote Temperature Sensor For Th7000 and Th8000 Thermostats

Was this review helpful to you?
- Handy D

Hi I am not sure with what all the models are. I know that it works with the visionpro TH8000 and TH7000 series. This is a model that has been on the market for many years now. I am not up to speed with what new models support a remote sensor. newer models usually require a wireless remote sensor. It can fairly easily be checked out on the honeywell website. Typical wiring slots are S1 and S2 for optional remote or outdoor sensor. Blessings. Dirk

Was this review helpful to you?
-

The 8000 and above for sure. I think one of the 5/2 day programmable does too but not for sure. Maybe it only does the out door sensor. Some advanced models give you the choice of either sensor or an average of the two. Some really cool stats will let you dictate which sensor or both. per programmed time slot. Mr. Cool

Was this review helpful to you?

Q: So if I have a VisionPro thermostat and 1 sensor... Does it average the temperature of the sensor & tstat or just go off the single remote sensor?

Asked by Eric 13 years ago

Add your answer

* Required Field
-

The internal thermostat sensor is no longer used with a remote sensor. You can connect more than 1 remote sensor, but they need to be in proper parallel/series configuration to work. Search the internet for 69-1710EFS.pdf and you will find the manual on the Honeywell site.

Was this review helpful to you?
-

I seem to recall that the attached sensor effectively disables the internal one but that you can actually attach two remote sensors by twisting the wires together and then it will average the two.

Was this review helpful to you?
-

Once the remote sensor is connected to thermostat, the thermostat's sensor is no longer used. The "Inside temperature" reading on the thermostat's display will be the remote sensor location temperature. You can connect multiple sensors to get temperature averaging network, but thermostat wouldn't be part of the averaging network. The max distance of sensor(s) from thermostat is 200 feet. Don't know max number of sensors, the instructions shows as many as 13. Hope this helps.

Was this review helpful to you?
-

The Vision Pro Thermostate can be set up to either setting. You can have it monitor the temperature from the remote sensor, or you can set it to do an average of the two.

Was this review helpful to you?
-

There are three programmable options in the thermostat under section #340( indoor temperature sensor). 1. Selecting option 0 the thermostat location only will display the temperature. 2. Selecting option 1 the indoor remote thermostat only will display the temperature. 3. Selecting option 2 the temperature will be displayed as an average of both locations. regards

Was this review helpful to you?
-

Based upon my discussions with Honeywell, the remote sensor is used as the temperature, not the sensor in the thermostat. Also note, you can have either the remote sensor or the outdoor sensor, but not both. Sadly I didn't learn this until after I had purchased and installed both and was trying to figure out how to wire it all up. Cheers, Jim

Was this review helpful to you?
-

You will need to get the Honeywell VisionPro IAQ Thermostat to be able to have it operating averaging between the two.

Was this review helpful to you?

Q: I have a heating system with 12 zones. Could I connect 12 of these sensors to one thermostat? If not, is there a more suitable product?

Asked by Dclarke 13 years ago

Add your answer

* Required Field
- Handy D

Hi, You can but your zones will not function properly, Unless of course that you have a thermostat that has the capability of managing 12 zones. example: Honeywell TAZ4 TotalZONE Add-A-Zone ( TAZ ) Zone Control Panel.If you use a traditional Thermostat it will read the average temperature from the multiple sensors.

Was this review helpful to you?
-

No 4, 9 or 16 would work The configuration is a resistance bridge, to be accurate the number of thermistors is series must be the same number in parallel. A square. Also keep the wire length to each sensor he same. Long wire runs add resistance which would change the temperature read at each sensor. My suggestion is to wire all sensors at the furnace using the longest wire run that is required to reach the farthest sensor to each sensor. Yes its kind of a waste but you will accurately measure the temp in each room. All sensors are setup in an array, therefore the thermostat will get an averaged resistance to read from all sensors. Technical document: https://customer.honeywell.com/resources/Techlit/TechLitDocuments/69-0000s/6 9-1710EFS.pdf Arthur

Was this review helpful to you?
-

First, understand the sensor is used to average temperature extreme among rooms where a central thermostat cannot. Two of my rooms where much cooler than other rooms including the master bedroom. The central thermostat is at the top of our stairs so the warm air flows upwards from downstairs which then artificially satisfied the heat settings. I added 4 remote sensors to the service pack on my VisionPRO IAQ thermostat. We had issues with our initial install of only 2 sensors. After calling Honeywell they said the sensors must be installed in squares to work properly (4 are shown in the install guide wiring diagram). You can install 1, 4 (sq of 2), 9 (sq of 3), 16 (sq of 4), etc. I ended up installing a total of 4. Two went into my cold rooms and 2 in my warm rooms but the warm rooms were chosen due to the ease of wiring. Otherwise I would have chosen one more cool room since my primary concern was during the heating season. Hope this helps.

Was this review helpful to you?

Q: What type of wire and gauge should I use to connect this to an 8000 series stat? Thanks

Asked by James 13 years ago

Add your answer

* Required Field
-

Hi James, You can just use the standard 18 Ga thermostat wire. You can use the 18/5 wire although you’ll only need 2 conductors. Blessings, Dirk

Was this review helpful to you?
-

The best is to buy, what is called the termostat wire.  Its sold in many stores.   Shaya Levin

Was this review helpful to you?
-

It's a dumb switch. I would use 24g.

Was this review helpful to you?
-

18 gague solid copper wire with three wires if it is enviracom comunicated thermostat

Was this review helpful to you?
-

Standard Brown Thermostat Wire.  (2-wire)  I think it is 24 gauge.  

Was this review helpful to you?

Q: Can the remote indoor sensor be used with the new WiFi VisionPro? In addition, if the thermostat is powered by battery instead of by the C terminal, can the remote indoor sensor still be used? Thanks.

Asked by Jon the Homeowner 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The tradeline version of the TH8320WF1011 - WiFi thermostat will have sensor terminals on the subbase, S1&S2 for wiring the hard wire indoor remote sensor. The sensor number will be the C7189U1005 as before.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this remote indoor sensor can be used with all the VisionPro thermostats, including the new Wifi model.

Was this review helpful to you?

Q: Does this connet directly to the actual thermostat (VisionPro IAQ w/3 wire run to module) or to the separate module? From reading the instructions on line it looks to run directly from the remote sensor to the existing thermostat - is this correct? Thanks!

Asked by Greg 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

Directly to the thermostat. Sent from my iPhone

Was this review helpful to you?
- Another PexSupply Customer

I have mine wired into the equipment module - there is a dedicated pair of terminals for an indoor temp sensor and another pair for an outdoor sensor on the equipment module that lets you make these types of connections easily. I'm not aware of how you could wire it directly to the thermostat itself for an IAQ device.

Was this review helpful to you?
- Another PexSupply Customer

Hello, Yes the sensor C7189U connects to the thermostat, (in my case VisionPro TH8110U) to terminals S1 and S2. So there are 2 wires between sensor and thermostat. The thermostat then connects to the heat/cool system as usual. Using the S1 and S2 terminals on the thermostat bypasses the internal sensor on the thermostat. Hope this helps! BD

Was this review helpful to you?
- Nick

The remote indoor sensor connects to the IN1/IN2 connection on the separate electronic module; not the thermostat.

Was this review helpful to you?

Q: How do i connect 2 sensors to 1 tstat? Do I need to chenge a setting on the stat?

Asked by Anonymous 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

You can have multiple sensors, they just need to be perfect square numbers like 1, 2, 4 or 9. Once installed and wired per the diagram included with the sensor, there is a setting on the VisionPRO IAQ that allows you to select whether you want to use the T-Stat's internal temperature probe, an external probe, or an average of the two. More detail: The IAQ installer manual can be found at: http://www.franklinheatandair.com/pdfeqmanuals/Honeywell/hwiaq1.pdf Once you are in the installer mode, I believe the setting is 0340 and can be set to 0 (internal t-stat), 1 (display temp at external) or 2 (average of both). As for wiring, there is a wiring diagram included with the sensors themselves that needs to be followed exactly, but in general it's a parallel-series circuit if you need to install more than one sensor. I believe with two sensors, you would connect terminal 1 on the sensor to the t-stat EM, then wire terminal 2 to terminal 1 on the next sensor, and then terminal 2 goes back to the t-stat's EM. In my install, I home-runned all of the sensors to a screw terminal strip and then ran jumpers as needed between each of my four sensors. They work extremely well in my application.

Was this review helpful to you?
- Another PexSupply Customer

Hello my installer said he was unable to utilize the second sensor. So I never had it installed.' Sorry.

Was this review helpful to you?
- Another PexSupply Customer

You can not connect just two. You can however connect 4. Weird I know. But the math of resistors states that two parallel circuits of two units in series will be equal to one unit. ( you will get an average of the 4) We have done this several times in apartment buildings to get an average reading from four apartments. The instructions that come with the sensor will have a diagram showing how to wire in the 4 units. In my set it is on page 3. Good luck.

Was this review helpful to you?
- Another PexSupply Customer

Unfortunately due to the configuration of the sensors (i.e. the resistive nature) it is not possible to install just two, you can install either one, four, or nine. Hope this helps

Was this review helpful to you?
- Another PexSupply Customer

You cannot connect two sensors to a Vision Pro or similar. You may connect one, four, or sixteen. Instructions are not really clear. Ohm's law applies on simple connections like these. Sent from my iPhone

Was this review helpful to you?
- Another PexSupply Customer

Yes you need to change setting in stat. David Curling

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy