Apply to be a TradeMaster!
Main product image of T6 Pro Programmable Thermostat, 2H/1C Heat Pump, 2H/2C Conventional, TH6220U2000
Magnifying glass
Hover image to zoom

T6 Pro Programmable Thermostat, 2H/1C Heat Pump, 2H/2C Conventional, TH6220U2000

SKU:
TH6220U2000
Rating:
(19)
Q&A:
(4)
T6 Pro Programmable Thermostat, 2H/1C Heat Pump, 2H/2C Conventional, TH6220U2000
Magnifying glass
Hover image to zoom
$107.94 each
In Stock
In Stock
Get 405 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day, 5-1-1 Day, 5-2 Day, Programmable
Product Highlight: Stages
2 Heat/1 Cool (Heat Pump), 2 Heat/2 Cool
Product Highlight: Mount
Square
Product Highlight: Power Method
Hardwired, Battery
Product Highlight: Color
White

Description

–

The T Series programmable thermostat streamlines everything from product selection and installation to customer service and support. With a standard footprint and simple interface, the T Series will enhance the entire thermostat experience for you and your customers alike


Package Includes:

  • T6 PRO Thermostat
  • UWP Mounting System
  • Honeywell Standard Installation Adapter (J-box adapter)
  • Honeywell Decorative Cover Plate – Small; size 4-49/64 in = 121mm.
  • Screws and anchors
  • Professional Install Guide
  • Getting Started Guide


Features

  • Push-button programmable
  • Optional dual fuel
  • Flexible scheduling
  • Application: Standard Efficient Gas Forced Air, High Efficacy Gas Forced Air, Oil Forced Air, Electric Forced Air, Hot water Fan Coil, Geothermal Heat Pump, Air to Air Heat Pump, Hot Water Radiant Heat, Steam
  • Electrical Ratings: 20 to 30 Vac
  • Stages: Up to 2 Heat/1 Cool Heat Pumps; Up to 2 Heat/2 Cool Conventional Systems
  • Electrical Connections: Honeywell UWP Mounting System
  • Operating Humidity Range (% RH): 5 to 90% RH, non-condensing
  • Supply Voltage: 20 to 30 Vac
  • Switch Positions (System): HEAT-OFF-COOL-AUTO-EM.HEAT
  • Switch Positions (Fan): AUTO-ON-CIRC-FOLLOW SCHEDULE
  • Operating Temperature Range (F): 37 F to 102 F
  • Shipping and Storage Temperature Range (F): - 20 F to 120 F
  • Accuracy (F): 4 F
  • Differential Temperature (F): +/- 1 F
  • Interstage Differential Temperature (F): 1 to 1.5 F Multistage models only
  • Ambient Temperature Range (F): 32 F to 120 F
  • Switch Type: Relay
  • LEDs: LED Back Light
  • Programmability: 7 day, 5-1-1 day, 5-2 day, or Non-programmable
  • Power Method: Battery or Hardwired
  • Terminal Designations RC, R, C, W, W2 - AUX, Y, Y2, O/B, G, K, E, L/A, S, S
  • Display: Large Display, Soft Key Controls
  • Display Size 5.44 sq. in.
  • Temperature Control Mode Selections: Ambient Air Temperature
  • Changeover: Auto or Manual Setting
  • Temperature Range (F): Heat: 40 F to 90 F; Cool 50 F to 99F Setting
  • Heat Current 0.02-1.0 A Fan Current 0.02-.05 A
  • External Sensors Available Optional: Outdoor - C7089U1006, Remote Indoor - C7189U1005 (Sold Separately)

Specs

–
Application:

Multi-Stage (Heat/Cool)

Heat Pump

Changeover:

Auto

Manual

Display:

Digital

Stages:

2 Heat/1 Cool (Heat Pump)

2 Heat/2 Cool

Mount:

Square

User Interface:

Push Button

Options:

Large Display

Auto Changeover

Programmability:

7 Day

5-1-1 Day

5-2 Day

Programmable

Power Method:

Hardwired

Battery

Operating Temp Range:

37°F to 102°F

Color:

White

Humidity Range:

5 to 90% RH (non-condensing)

Humidity Control:

No

Wireless:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Stages
Mount
User Interface
Programmability
CURRENT ITEM
Product Image of T6 Pro Programmable Thermostat, 2H/1C Heat Pump, 2H/2C Conventional, TH6220U2000
T6 Pro Programmable Thermostat, 2H/1C Heat Pump, 2H/2C Conventional, TH6220U2000
SKU: TH6220U2000
(19)
Multi-Stage (Heat/Cool)
Heat Pump
2 Heat/1 Cool (Heat Pump)
2 Heat/2 Cool
Square
Push Button
7 Day
5-1-1 Day
5-2 Day
Programmable
Multi-Stage (Heat/Cool)
Heat Pump
2 Heat/1 Cool (Heat Pump)
Horizontal
Push Button
7 Day
Multi-Stage (Heat/Cool)
Heat Pump
3 Heat/2 Cool
Horizontal
Push Button
5-2 Day
Non-Programmable
Programmable
7 Day

You May Also Need

Product Reviews

4.79 out of 19 reviews
100% would recommend this product
4.79
out of 19 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
11%
3 star
5%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Great price, fast shipping

The price is great compared to a lot of other websites, and next day shipping is great also! My only issue is that I ordered 6, and all 6 had only French instructions.... 2 of the boxes were already opened and looked like they had been rummaged through, but thankfully still worked and our clients were happy.
VS

Most Liked Negative Review

Like the product

Only issues I've had with this is, up button for temp has stopped working on 2 I've installed. I use it for the outdoor sensor capabilities.
Showing 1-10 of 19 reviews

Great Product

Very easy to operate, great quality, good price
mayhem
indiana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Thermostat for a heatpump with backup gas furnace. Great price and excellent delivery.
Jon biller
Latrobe, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use these thermostats for every job

Honeywell T-6 Pro thermostat are very easy to install and program. Customers find them user friendly.
Lugnuts
Pittstown, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Like the product

Only issues I've had with this is, up button for temp has stopped working on 2 I've installed. I use it for the outdoor sensor capabilities.
Sid
Rupert, Idaho
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

Exactly what I needed - works perfectly
Roger
albuquerque
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

These are a lifesaver. Some guests insist on turning thermostats up to 90 and boiler runs non stop. This allows me to have a consistent controlled room temperature with no confrontation.
Mrs save money
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best thermostat

I stock both 2stage and single stage Honeywell t6 pro. Very easy to set up, program and many other features that make it versatile for almost any desired set back or program.
thomas
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Price was good and service was quick
William
Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable easily installed thermostat

Very pleased with Honeywell thermostats. Supply house.com has what I want , great pricing and fast shipping.
Chris
Lewisville Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Customer love that they can read this thermostat

Easy installation. Easy for homeowners to use even if they are not tech savvy and stays within the Energy Codes required on new system installations.
BlackburnCarter
Kernersville, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: I currently have a Honeywell thermostat TH6220D1002-0640 on a heat pump with 2H/1C. Im looking for a thermostat that will allow a remote sensor to be wired up to help balance out the temperature at each end of our home. Thank You.

Asked by Eric 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Eric. This thermostat will work with remote indoor sensor SKU: C7189U1005 - https://www.supplyhouse.com/Honeywell-Home-C7189U1005-VisionPRO-Remote-Indoor-Sensor-Wired

Was this review helpful to you?

Q: Will this stat work with a honeywell 10k remote room temperature sensor

Asked by Steve 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Steve. This thermostat is compatible with indoor remote sensor SKU: C7189U1005 as well as outdoor sensor SKU: C7089U1006.

Was this review helpful to you?

Q: Can the Honeywell T6 TH6220U2000 thermostat be used with a 1H/1C gas furnace?

Asked by Otb 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, the SKU: TH6220U2000 can be used in a 1H/1C system, or you can use TH6210U2001 in a conventional 1H/1C system

Was this review helpful to you?

Q: how many times per day can the heat be set back

Asked by carlo 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This thermostat can be programmed with up to 4 time periods per day. This would allow for two periods of time with reduced temperatures for energy savings. You can also program different settings for weekdays and weekends.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy