Apply to be a TradeMaster!
Main product image of 3/4" Sweat Connection Zone Valve, normally closed, w/ manual opener (24v)
Magnifying glass
Hover image to zoom

3/4" Sweat Connection Zone Valve, normally closed, w/ manual opener (24v)

SKU:
V8043E5012
Rating:
(4)
Q&A:
(0)
3/4" Sweat Connection Zone Valve, normally closed, w/ manual opener (24v)
Magnifying glass
Hover image to zoom
$122.53 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way, Straight-Through
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

Features
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • "Quick Fit" pushbutton powerhead makes it easy to remove for service.
  • Series 5000 replacement powerhead is backward compatible with series 1000 zone valves.
  • Innovative motor technology offers silent operation, water hammer resist and longer life.
Specifications
  • 24V 3/4 in. Sweat Connection Low Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : Sweat
  • Pipe Size: 3/4"
  • Body Pattern: Two-way, Straight-through
  • Capacity: 3.5 Cv
  • De-Energized Position: Normally Closed
  • Fluid Temperature Range: 200 F Max.
  • Electrical Connections: 18 in. leads
  • Power Consumption: 7.2 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to close
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4-3/8 in. high x 3-1/2 in. wide x 2-3/8 in. deep
  • Auxiliary End Switch: SPST
  • End Switch Rating: 50 VA pilot duty @ 24 V
  • Type: 2 position
  • Static Pressure: 300 psi
  • Voltage: 24v
  • Frequency: 60 Hz
  • Manual Opener: Yes

Specs

–
Application:

Zoning

Size:

3/4"

Width (Inches):

3-1/2"

Depth (Inches):

2-3/8"

Height (Inches):

4.375"

Material:

Brass

Position:

Normally Closed

Voltage:

24V

Flow Capacity (Cv):

3.5

Wiring:

18" Leads

Body Pattern:

2-Way

Straight-Through

Hertz:

60

Max Ambient Temp (°F):

125°F

Max Close-Off PSI:

20 psi

Min Temp (F):

40°F

Max Temp (F):

200°F

Temperature Range (F):

40°F - 200°F

Connection Type:

Sweat

Valve Action:

Spring Return to Close

Power Consumption:

7.2 VA

Static Pressure:

300 psi

End Switch:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Position
Voltage
Flow Capacity (Cv)
Body Pattern
3/4"
Normally Closed
24V
3.5
2-Way
Straight-Through
3/4"
Normally Closed
24V
8
2-Way
3/4"
Normally Closed
24V
3.5
Straight-Through
2-Way

You May Also Need

3 Replacement Parts

Replacement Motor for V8043 Zone Valves
SKU: 802360JA
Honeywell Home
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

3/4" Sweat Connection Zone Valve, normally closed, w/ manual

This was exactly as promised and came quickly. I have been ordering from this company for a while now since they have great prices, fast shipping, and great service.
Beagle
MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice valve

The slow closing action helps prevent "bouncing" when other zones are still flowing. The quick release heads aid servicing. Only quibble I have is that I wish the "sleeve" portion on the sweat connections was a bit longer to keep the flame heat away from the valve body. I only use 50/50 on these to keep temps down when soldering. Heads are backwards compatible with earlier series valves. They will screw on these older valves instead of snapping on. Usual Honeywell bulletproof quality.
Roy
Brewster, NY
9 years ago
Was this review helpful to you?

I would buy it again.

Heating systems.
Costin51
Colorado
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Honeywell zone valve

Item works just as described. Easy to install and change out parts.
Jake
Riverton Wy
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy