Apply to be a TradeMaster!
Main product image of 3/4" Sweat Connection Zone Valve, normally closed, w/ manual opener, 8 Cv (24v)
Magnifying glass
Hover image to zoom

3/4" Sweat Connection Zone Valve, normally closed, w/ manual opener, 8 Cv (24v)

SKU:
V8043E5061
Rating:
(2)
Q&A:
(1)
3/4" Sweat Connection Zone Valve, normally closed, w/ manual opener, 8 Cv (24v)
Magnifying glass
Hover image to zoom
$152.24 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
Straight-Through, 2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
8 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Features
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • "Quick Fit" pushbutton powerhead makes it easy to remove for service.
  • Series 5000 replacement powerhead is backward compatible with series 1000 zone valves.
  • Innovative motor technology offers silent operation, water hammer resist and longer life.


Specifications
  • 24V 3/4 in. Sweat Connection Low Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : Sweat
  • Pipe Size: 3/4?
  • Body Pattern: Two-way, Straight-through
  • Capacity: 8 Cv
  • De-Energized Position: Normally Closed
  • Maximum Close-off Pressure (psi): 8 psi
  • Fluid Temperature Range: 200 F Max.
  • Electrical Connections: 18 in. leads
  • Power Consumption: 7.2 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to close
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4-3/8 in. high x 3-1/2 in. wide x 2-3/8 in. deep
  • Auxiliary End Switch: SPST
  • End Switch Rating: 50 VA pilot duty @ 24 V
  • Type: 2 position
  • Static Pressure: 300 psi
  • Voltage: 24v
  • Frequency: 60 Hz
  • Manual Opener: Yes
  • Type: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

Specs

–
Application:

Zoning

Size:

3/4"

Connection Type:

Sweat

Position:

Normally Closed

Voltage:

24V

Flow Capacity (Cv):

8

Material:

Brass

Wiring:

18" Leads

Body Pattern:

Straight-Through

2-Way

Hertz:

60

Width (Inches):

3-1/2"

Max Ambient Temp (°F):

125°F

Depth (Inches):

2-3/8"

Max Close-Off PSI:

8 psi

Height (Inches):

4.375"

Max Temp (F):

200°F

Temperature Range (F):

40°F - 200°F

Min Temp (F):

40°F

Valve Action:

Spring Return to Close

Power Consumption:

7.2 VA

Static Pressure:

300 psi

End Switch:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Position
Voltage
Flow Capacity (Cv)
3/4"
Sweat
Normally Closed
24V
8
3/4"
Sweat
Normally Closed
24V
3.5

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

light years better than the older valves

My old Honeywell zone valves lasted over 30 yrs. However the new 5000 series quick release power head is a game changer. Slow closing motor makes it silent and so much better for piping. I'm surprised these aren't more popular.
Pedro
Vancouver BC
3 years ago
Was this review helpful to you?

Excellent valve

This is the higher flow version of their standard 3CV valve. The slow closing action helps prevent "bouncing" when other zones are flowing. The quick release heads aid servicing. Only quibble I have is that I wish the "sleeve" portion on the sweat connections was a bit longer to keep the flame heat away from the valve body. I only use 50/50 on these to keep temps down when soldering. Heads are backwards compatible with earlier series valves.
Roy
Brewster, NY
9 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can this unit be used with demand hot water on a well system if not why tank you

Asked by dh100m 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit is not rated for use in an open system.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy