| Application: | Electric Heat (Line Voltage) |
|---|---|
| Stages: | 1 Heat |
| Programmability: | 7 Day Programmable |
| User Interface: | Push Button |
| Mount: | Vertical |
| Options: | Large Display Works with Sensor |
| Power Method: | Hardwired |
| Operating Temp Range: | 32°-120°F |
| Temperature Range (F): | 40°F - 104°F (Floor) 40°F - 86°F |
| Voltage: | 120v |
| Switch: | SPST |
| Color: | White |
| Height: | 4-9/10" |
| Width: | 2-4/5" |
| Depth (Inches): | 9/10" |
| Electric Connection: | 6" Tinned Copper Lead Wires |
| Humidity Control: | No |
| Wireless: | No |
The sensor is included.
not a battery but it will save the settings for 2 hours in the event of a power failure.
the A works for Air temp alone, the AF can control works with both air and floor temp.
The A and AF thermostats are identical in every way except the AF includes the remote sensor (thermistor). If you buy the A or AF you can still use the switch settings to put it into A/AF/F modes. The only difference between F and AF modes is whether or not an external sensor has been connected. The switch settings are the same and it's AF mode with a sensor and A without. The other mode setting is for F mode only and it ignores ambient temperature even though it will still display it.