Honeywell THM5421R1021 Equipment Interface Module for Prestige IAQ and RedLINK VisionPRO Thermostats
The Honeywell THM5421R1021 Equipment Interface Module (EIM) provides wireless equipment control for compatible thermostats, managing up to 4 stages of heat and 2 stages of cool in heat pump systems or 3 stages of heat and 2 stages of cool in conventional systems. This 24V module includes three sets of universal IAQ contacts for controlling humidification, dehumidification, and ventilation, plus four sensor inputs for wired sensors or dry contact devices.
Key Features & Benefits
Compatibility & Requirements
Compatible with all versions of Prestige IAQ Thermostats and the new RedLINK VisionPRO Thermostats. Each EIM pairs with a single thermostat and cannot operate multiple thermostats simultaneously. The system requires 24VAC control voltage. When using this module, the thermostat communicates wirelessly with the equipment, so extensive wiring between the thermostat location and the HVAC equipment is not necessary. Works with zoned hydronic systems that use 24VAC control voltage, suitable for radiant floor heating and other hydronic applications. Installation should be performed by a qualified HVAC technician.
Installation & Care
Mount the EIM near the HVAC equipment. Connect 24VAC power to the designated terminals. Wire the equipment control outputs to the corresponding heating, cooling, and IAQ equipment terminals according to the system type. Wire any sensors or dry contact devices to the four sensor input terminals as needed. Pair the module with the compatible thermostat by following the linking procedure in the thermostat menu. Verify wireless communication between the thermostat and EIM after installation. Check all equipment stages and IAQ functions for proper operation. Keep the module clean and dry. Avoid locating the module in areas subject to excessive heat, moisture, or vibration.
What's Included
Warranty & Support
This item replaces part numbers THM5421C1008, THM5421R1005, and THM5421R1013.
Frequently Asked Questions
Q: Do I need to purchase this EIM with a Prestige IAQ or RedLINK VisionPRO thermostat, or will the thermostat work on its own?
A: The EIM is only required if you want the thermostat to communicate wirelessly with your HVAC equipment. Without the EIM, the thermostat must be hard-wired directly to the equipment.
Q: Can I use this EIM to run a zoned hydronic heating system?
A: Yes, the EIM can control zoned hydronic systems that use 24VAC control voltage, making it suitable for radiant floor heating and other hydronic applications.
| Stages: | 4 Heat/2 Cool Heat Pump 3 Heat/2 Cool |
|---|---|
| Application: | Heating Cooling |
| Features: | Humidification & Dehumidifcation Control RedLINK Enabled |
| Voltage: | 24V |
| Changeover: | Manual Auto |
Hi Lorence. This EIM is compatible with all versions of Prestige IAQ Thermostats and the New RedLINK VisionPRO Thermostats, and will not work with other brands of thermostats.
Each EIM pairs up to a single thermostat.
Yes if the systems uses 24VAC control
only if you want the thermostat to work wireless w your equipment
no the EIM is wired to your equipment so that the thermostat doesn't need to be hardwired to it.
no the module is used at the AC or heating unit so that it can wirelessly communicate with the thermostat.