| Application: | Heat Pump Multi-Stage (Heat/Cool) |
|---|---|
| Stages: | 2 Heat/2 Cool |
| Product Type: | Control Module |
| Width: | 6-78" |
| Depth: | 1-31/64" |
| Height: | 6-39/64" |
| Wireless: | Yes |
| Features: | RedLINK Enabled |
| Terminal Designations: | J, R, C, Y, Y2, O/B, D, L, S1, S1 |
| Operating Humidity: | 0 to 99% RH |
| Voltage: | 24V |
| Hertz: | 50 to 60 |
| Temperature Range (F): | 30°F to 130°F (Heating) -40°F to 155°F (Cooling) |