Apply to be a TradeMaster!
Main product image of HE200 TrueEASE 17 Gallon Basic Bypass Evaporative Humidifier
Magnifying glass
Hover image to zoom

HE200 TrueEASE 17 Gallon Basic Bypass Evaporative Humidifier

SKU:
HE200A1000
Rating:
(6)
Q&A:
(0)
HE200 TrueEASE 17 Gallon Basic Bypass Evaporative Humidifier
Magnifying glass
Hover image to zoom
$260.86 each
In Stock
In Stock
Get 8 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons/day)
17

Description

–
TrueEASE humidifiers run water and air through the system when humidity is needed; using less water and saving energy by eliminating the constant cycling of air, saving customers water, energy and money. Plus, since humidified air feels warmer, customers can turn their thermostats down to help reduce heating bills.

Thanks to TrueEASE's patented design with multiple snap-into-place configuration options, obstructions such as pipes or compact spaces with tightly fit water heaters will no longer complicate installations.

Features:
  • Interchangeable Bypass - Simply remove the bypass, flip it and snap it back in place!
  • One-Piece Design - Mounting screws are located around the perimeter of the humidifier, making it easy to install in a single step rather than mounting a separate frame assembly.
  • Integrated Wiring - Push terminals make TrueEASE simple to wire and the integrated control board eliminates cost and time spent on separate relays typically required to deliver additional humidity by forcing the fan. Simply flip a DIP switch to set advanced humidification options.
  • Quick-Connect Plumbing - All plumbing is connected in a single step by attaching the hose to the quick-connect gasket
  • Familiar Footprint - Installs in the same space as existing bypass humidifiers for easy retrofit upgrades. A foam seal ensures a tight fit
  • User Friendly Pad Access - Pad replacement is accessible from the front and either side of TrueEASE Bypass models, and the easy slide-out design means there's no disassembly of the humidifier or interaction the the plumbing needed to change the pad

Specs

–
Application:

Air Quality

Type:

Basic Bypass

Capacity:

17 Gallons/day

Capacity (Gallons/day):

17

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Capacity (Gallons/day)
Aprilaire
17

5 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.17 out of 6 reviews
50% would recommend this product
3.17
out of 6 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
17%
1 star
33%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great product

Great by pass humidifier. Window protection is a great feature. Honeywell PRO8000 has all the same settings as the humidistat that comes with this humidifier.
Thin Air
Fort Collins, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Terrible design

This humidifier is garbage. It is mounted with two screws at the top and two hooks at the bottom that sit over the lip of the ductwork cutout. This means you can never get the humidifier plumb, vs using 4 screws and shim if needed! The whole front doesn't come off, just a small cover at the top to access the pad making it difficult. The distributor plate design is horrible, where all the water goes down one hole rather than across the entire pad unless the little output nozzle at the top is exactly centered and exactly vertical, which is impossible! Aprilaire or General Aire are much better units. Do not buy TruEASE!!!
LGH
MI
4 years ago
Was this review helpful to you?

Not sure I would buy this product again

Unit is on my hot air furnace. It leaks constantly inside and outside the furnace. Trying to get installer to fix or replace (it is only one year old). He can't seem to figure what is wrong.
Jimvermont
North Bennington, VT
6 years ago
Was this review helpful to you?

I purchased this product again

I had an existing HE200 that was installed by a certified installer. The unit was 15 years old and needed a replacement solenoid valve. The existing water supply line valve had deterioration of the seating material. This black rubber material clogged the solenoid valve. Replacement parts were almost as expensive as replacing the unit so I simply replaced the unit with a new one. I also installed a newer type valve that will not generate debris. I have never had any problems with the original unit and was very pleased with it.
Fixer
Colorado
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

At last. No more chapped hands in winter.

In my old house I had a humidifier that never worked. We boiled water on the stove to moisten the air. I thought dry indoor air in the winter was normal. Then I sold the house and lived in an apartment over the winter. I noticed my hands were not getting chapped. I then bought another house equipped with this model. It works, and I am very pleased.
Marla has moved
Charlotte, NC
9 years ago
Was this review helpful to you?

Would not recmmend this product

Water always seems to leak out and inside of unit. duct work is starting to rust out and I always have a puddle on the floor. Call Honeywell and they could not help. Very disappointed in the performance. Would recommend the steam unit instead!
hbbrid
Virginia
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy