Apply to be a TradeMaster!
Main product image of HE250 TrueEASE 17 Gallon Advanced Bypass Evaporative Humidifier
Magnifying glass
Hover image to zoom

HE250 TrueEASE 17 Gallon Advanced Bypass Evaporative Humidifier

SKU:
HE250A1005
Rating:
(8)
Q&A:
(4)
HE250 TrueEASE 17 Gallon Advanced Bypass Evaporative Humidifier
Magnifying glass
Hover image to zoom
$381.11 each
In Stock
In Stock
Get 22 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons/day)
17

Description

–
TrueEASE humidifiers run water and air through the system when humidity is needed; using less water and saving energy by eliminating the constant cycling of air, saving customers water, energy and money. Plus, since humidified air feels warmer, customers can turn their thermostats down to help reduce heating bills.

Thanks to TrueEASE's patented design with multiple snap-into-place configuration options, obstructions such as pipes or compact spaces with tightly fit water heaters will no longer complicate installations.

Features:
  • Up to 30% Water Savings on Advanced Bypass Models - Timer-metered solenoid wets the pad only as needed, reducing water waste by as much as 30% and savings up to 5,500 gallons of water per year
  • Interchangeable Bypass - Simply remove the bypass, flip it and snap it back in place!
  • One-Piece Design - Mounting screws are located around the perimeter of the humidifier, making it easy to install in a single step rather than mounting a separate frame assembly.
  • Integrated Wiring - Push terminals make TrueEASE simple to wire and the integrated control board eliminates cost and time spent on separate relays typically required to deliver additional humidity by forcing the fan. Simply flip a DIP switch to set advanced humidification options.
  • Quick-Connect Plumbing - All plumbing is connected in a single step by attaching the hose to the quick-connect gasket
  • Familiar Footprint - Installs in the same space as existing bypass humidifiers for easy retrofit upgrades. A foam seal ensures a tight fit
  • User Friendly Pad Access - Pad replacement is accessible from the front and either side of TrueEASE Bypass models, and the easy slide-out design means there's no disassembly of the humidifier or interaction the the plumbing needed to change the pad

Specs

–
Application:

Air Quality

Type:

Advanced Bypass

Capacity (Gallons/day):

17

Capacity:

17 Gallons/day

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Capacity (Gallons/day)
CURRENT ITEM
Product Image of HE250 TrueEASE 17 Gallon Advanced Bypass Evaporative Humidifier
HE250 TrueEASE 17 Gallon Advanced Bypass Evaporative Humidifier
SKU: HE250A1005
(8)
17

You May Also Need

7 Replacement Parts

Replacement Humidifier Pad
SKU: HC26A1008
Honeywell Home
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.75 out of 8 reviews
88% would recommend this product
4.75
out of 8 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
13%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Product was priced reasonably

Product had a faulty part from the factory but they issued me a replacement part immediately and it works great now.
Ugg
Canton, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Advanced bypass well worth the extra cost

Used this humidifier to replace a fan powered humidifier on a return duct. The old humidifier could hardly raise the RH at all due to there being no room to install it on the supply side. The automatic damper on this is worth the additional cost as it improves efficiency of the system greatly when the humidifier is not in use.
armynavy17
Denver, CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sure beats filling the portable humidifier every day!

I chose the largest unit, because the air flow through it is low in my system. I installed a Double Hybrid geothermal heat pump (by Energy Catalyst Technology of Albany NY), which circulates both water (to baseboards) and air (via ducts). The air flow is fairly low and I knew I wouldn't get anywhere near the advertised 17 gallons per day of water in the air. That's OK. The amount of energy needed to vaporize 17 gallons a day would be huge. I am happy with 3 or 4 gallons a day. Of course, I have no way to measure the water usage - I am just comparing the humidity level, which is running a bit higher than with the portable unit, which used 2 gallons a day.
w_albany
Albany MY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Contractor approved!

On average, I install a half dozen of these things per year. I have found them to be the most reliable humidifier on the market. That is key with me. I've had zero call backs or warranty claims. After installation, they require nothing more than a $15 water panel and a quick clean-up with a shop vac once a year. No fancy steam canisters, or special water filters needed. Plus they only use a fraction of the electricity that the steam units require. The HE250 is the advanced model. It cycles the water on and off, just enough to keep the panel wet, but not waste a bunch of water. Be aware of this, before you claim the unit is faulty. It's designed to minimize a steady flow of water down the drain. The manual states it can be installed on supply or return ducting. I only install on return ducting. The laws of physics say water will evaporate faster when atmospheric air pressure is less. Tapping into a hot water pipe also seems to help.
RPH Service Tech
Polson, Montana
7 years ago
Was this review helpful to you?

Bought to replaced same item that was five years old.

Fast delivery and easy install. Working perfectly for a month.
Indy Jim
Indiana
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well, probably a great humidifier?

Worked for a day, Honeywell support would not help beyond the person reading diagnostic steps from a computer. The solenoid would no longer pick, I told her the coil metered ok, 24v ok, humidistat would call for water but no pick. Board had to be bad. Support said no parts because I installed, not a contractor. Supplyhouse was awesome, sent it back and bought a Aprilaire. The Honeywell had a automatic damper that only opened when there was a call for humidity, pretty cool, The Aprilaire is not as advanced, has a manual damper, no control board, just a simple 24vac solenoid
Mike
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great whole house humidifier

i installed this myself in a few hours. instructions were easy to follow. it very quickly improved the comfort level in my home.
Pete D
Ballston Spa, NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great just what I was looking for
Jim
Kane Pa.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Will this work with the Honeywell Prestige IAQ / true zone

Asked by seth 12 years ago

Add your answer

* Required Field
-

Yes. This works well with my Honeywell IAQ. There are two terminals on the IAQ equipment module labeled "HUM", and those connect one-for-one to the similarly labeled terminals on the humidifier. The humidifier also requires power, which can be supplied by the furnace or by a separate 24VAC power transformer. It's a well designed unit and the installation instructions are excellent - you'll want to understand the 'wiring configuration' part of the installation guide. I've had mine for 3 years and I'm happy with the purchase.

Was this review helpful to you?

Q: Does the advanced model include the digital humidpro digital humidistat?

Asked by chris 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supply House Staff

This model does come with the digital HumidPro humidistat.

Was this review helpful to you?

Q: Is this considered an automatic or manual humidifier? Also, will the TRU-IAQ Digital controller work with this humidifier? Thanks

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The HE250A1005 uses an automatic damper which is opened and closed by the humidistat. The DG115 may be used with this product.

Was this review helpful to you?

Q: What is the square footage this Humidifier covers?

Asked by Newbie Tish 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This humidifier delivers up to 17 gallons of humidity into your home. It is suitable for homes up to 20,000 cubic feet in size.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy