Shop Resideo Sale
Main product image of Water Saver Humidifier w/ Digital Automatic Humidistat
Magnifying glass
Hover image to zoom

Water Saver Humidifier w/ Digital Automatic Humidistat

Brand:
Aprilaire
SKU:
400-APR
Rating:
(9)
Q&A:
(1)
Water Saver Humidifier w/ Digital Automatic Humidistat
Magnifying glass
Hover image to zoom
$372.99 each
In Stock
In Stock
Get 13 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons/day)
17
Product Highlight: Voltage
24V
Product Highlight: Amperage
0.5 Amps
Product Highlight: Width (Inches)
15-3/8" Width
Product Highlight: Height (Inches)
15.75" Height
Product Highlight: Depth (Inches)
14-1/4" Depth

Description

–
Need to maximize your humidity control with minimal water usage? The Aprilaire Model 400 Humidifier is the solution for you. The Model 400 is a drainless humidifier, featuring evaporative technology to minimize water use.

Gravity pulls water down, while the wicking action of the Water Panel® draws it back to the top, using 100% of the water delivered to the unit.

Features:
  • Minimal water usage
  • No drain required
  • No standing water
  • Delivers optimum levels of humidity control with the Automatic Digital Humidifier Control. You never have to monitor your settings or wait until you feel uncomfortable.
  • Provides vital service, temperature and relative humidity indicators in manual mode as well.
  • Humidifies tightly constructed homes up to 4,000 square foot in size.
  • Has an evaporation capacity of 0.70 gallons per hour.

Specs

–
Product Type:

Humidifier

Capacity (Gallons/day):

17

Voltage:

24V

Amperage:

0.5

Width (Inches):

15-3/8"

Height (Inches):

15.75"

Depth (Inches):

14-1/4"

Evaporation Rate:

0.70 gph

Feed Rate:

3 gph

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Capacity (Gallons/day)
CURRENT ITEM
Product Image of Water Saver Humidifier w/ Digital Automatic Humidistat
Water Saver Humidifier w/ Digital Automatic Humidistat
SKU: 400-APR
(9)
17

You May Also Need

26 Replacement Parts

B2015-S85 Water Solenoid Valve (24V)
SKU: 4040-APR
Aprilaire
Yellow Orifice (Pack of 12)
SKU: 4231
Aprilaire
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.44 out of 9 reviews
89% would recommend this product
4.44
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
11%
3 star
22%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Great product

This is my second 400a Humidifier. This humidifier has many new features compared to my 2001. Very happy.
Big Guy
Upstate NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saves water as advertised!

Installation was smooth, the provided template was easy to use. I recommend installing with the automatic digital control if your HVAC unit is in the attic. Once calibrated, it becomes set and forget. The float mechanism is able to conserve water by keeping the solenoid closed when water is already present on the pad. I haven't seen my unit drain any water yet.
Bob
Los Angeles, CA
3 years ago
Was this review helpful to you?

Unit works good, but too costly to install.

I prefer the 700 model with the fan. also this unit was much harder to set up than the 700 model. It costs us more in labor and was harder to install with little profit because its a smaller unit but costs more to install than the bigger 700 size unit. So we can charge less but pay more in labor. Not good for business. But the unit worked fine and did what it says it will. Make sure to mount the humistat far enough from the air handler return plenum, it in the return side, or the system reads too high humidity in the duct and won't turn on.
JULES
TENNESSEE
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Humidifier

This is my second Aprilaire humidifier. The first on lasted over 20 years before the plastic parts got too brittle. Since the sizes and placement of holes did not change, the replacement process was a breeze. Removed the old one, install the new one, connect the wires and water and back in operation. Under an hour total time and I am NOT a handyman. A contractor wanted over $800 to supply and install the same item claiming that the replacement would take over eight hours.
TeamWells
Dover, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice upgrade.

2nd unit I've purchased over the last 15 years. Like the auto mode on this. Easy install Always a pleasure working with you guys
John Doe.
Mpls
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This thing is awesome!

Mounted clean, works and looks nice and has some very nice easy to use features. Installed it myself in a couple of hours but I have done other similar projects.
jack of all, master of none
Wisconsin
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Aprilair came nicely packaged and is working great. The only thing I'm disappointed in was I specifically asked customer service if it had everything in it for installation and I was told yes. Nothing extra was necessarily for purchase to install, but that wasn't true. So on day of installment, not all parts were there and it was a big mess and waste of time!
Jen
Minneapolis, MN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Made a Big difference with my issue of sinus infection

Love the product. The only Issue i see is the water has problems of wicking up the pad after the water stops run when the water is filled to the correct level. When the water was running the humidity went up 3-4% with in an hour. I ended up jumping out floats so the water now runs constantly and just drains. WORK BETTER NOW
Leroy
Chambersburg PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great

Installation was straightforward if a little time consuming but this unit works great. So far I haven't seen any water going down the drain hose. Humidity in the house is up from about 22% before the install to about 38% after. Highly recommended.
BLH
Chicago, IL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are there any install guides for this product?

Asked by Kent 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Here is a link to the user guide: http://s3.supplyhouse.com/product_files/400-APR-user.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy