The Day Savers – A National Tradesmen Day Contest
Main product image of Large Bypass Humidifier w/ Digital Automatic Humidistat
Magnifying glass
Hover image to zoom

Large Bypass Humidifier w/ Digital Automatic Humidistat

Brand:
Aprilaire
SKU:
600
Rating:
(31)
Q&A:
(1)
Large Bypass Humidifier w/ Digital Automatic Humidistat
Magnifying glass
Hover image to zoom
$346.99 each
In Stock
In Stock
Get 54 Mon, Aug 31
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Capacity (Gallons/day)
17
Product Highlight: Voltage
24V
Product Highlight: Amperage
0.5 Amps
Product Highlight: Width (Inches)
15-3/8" Width
Product Highlight: Height (Inches)
15.75" Height
Product Highlight: Depth (Inches)
10-1/4" Depth

Description

The Aprilaire Model 600 Humidifier is one of the best-performing bypass humidifiers on the market.

Features:
  • Features a built-in bypass damper, which means fewer parts to install
  • Delivers up to 50% more moisture than competitive units
  • Has an evaporation capacity of 0.70 gallons per hour
  • Humidifies tightly constructed homes up to 4,000 square feet in size.
  • Delivers optimum levels of humidity control with the Automatic Digital Humidifier Control. You never have to monitor your
  • settings or wait until you feel uncomfortable.
  • Provides vital service, temperature and relative humidity indicators in manual mode as well.
  • Performs quietly with simple annual maintenance.
  • Incorporates easy right or left discharge change-over.

Specs

Product Type:

Humidifier

Type:

Automatic

Capacity (Gallons/day):

17

Voltage:

24V

Amperage:

0.5

Width (Inches):

15-3/8"

Height (Inches):

15.75"

Depth (Inches):

10-1/4"

Evaporation Rate:

0.70 gph

Feed Rate:

3 gph

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Capacity (Gallons/day)
CURRENT ITEM
Product Image of Large Bypass Humidifier w/ Digital Automatic Humidistat
Large Bypass Humidifier w/ Digital Automatic Humidistat
SKU: 600
(31)
17
17

You May Also Need

26 Replacement Parts

B2015-S85 Water Solenoid Valve (24V)
SKU: 4040-APR
Aprilaire
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.87 out of 31 reviews
97% would recommend this product
4.87
out of 31 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
97%
4 star
0%
3 star
0%
2 star
0%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Recommend to anyone with forced air & dry air in the winter.

I've installed a LOT of these humidifiers over the year being an HVAC technician. The automatic control take the old-days' era of turning the humidity up & down as the temperatures change. Easy to install, with the right tools and knowledge. I especially like the auto fan feature that allows you to humidify even when the system is not heating. Best humdification with hot water hook up. Best of all these are American made in Madison, WI!
VS

Most Liked Negative Review

Wastes 75% of the Water

Any water that doesn't evaporate as it runs over the media goes down the drain! How hard is it to use a tray, float, and pump setup to recirculate that water? Not hard since I'm making my own now. Based on the specs for this unit over 75% of the water used will go down the drain. If it runs 24 hours a day it will use 72 gallons. Not only is that a lot of wasted water but if you plan to use RO water to reduce build up on the media it's a show stopper. I'm amazed at a the lack of basic good design in this area of the market, not just this one brand.
Showing 1-10 of 31 reviews

So far so good. Easy to Install

So far so good. Easy to Install
Greg
OH
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality humidifier for the home

The Aprilaire 600 is doing a great job. Installation was straight forward and fairly easy for a mechanically inclined person. Instructions from the mfg were light but with their phone support the problem was resolved easily. Supply House quickly replaced a faulty transformer. So far the humidifier is working well.
Jake
Michigan
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product they had everything in the kit needed to do the job to replace the previous unit that had started to deteriorate after 20 years
Dave
Nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy to install

installed in place of my old humidifyer and it was plug and play - pretty simple
Lucas
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No Brainer...

For the simple bypass humidifier, Aprilaire is the best! We only install Aprilaire when it comes to humidifying our clients homes or businesses.
Pukaquackatunafish
St. Paul, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great price,

Fast shipping
KJTinner
Chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

it Does what it should, installation was easy
Steve
wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Humidity level is perfect on high heat days

No more cracking feet, dry hands and eyes. Have only had a couple heavy heat days so still finding the perfect setting but it is very easy to adjust.
Bob
Clifton Park, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everything I thought it would be

Install was easy as I expected. New model was way nicer than the old model in my old house. So far working great!
Henry
Wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would purchase this product again!

Most of my customers are interested in increasing the humidity in their homes. We have installed a few of these with great results. Customers are very satisfied and see results over night.
DnaAir
Las Vegas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what are the size spects

Asked by dew 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The unit is 15-3/8W x 15-3/4H x 10-1/4D 6" dia. round opening. The plenum opening is 10W x 12-3/4H.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy