| Product Type: | Miscellaneous |
|---|---|
| Model: | AOBD |
| Application: | Air Quality |
Not familiar with a Zonefirst. The unit shown works on 24VAC on my system, and drives a vain type damper open/close. If it looks exactly like the one in your system, it will probably work. If not, better check with the manufacture of the system. Sorry can't be more specific. ova
Greetings, The Trol-A-Temp and Zonefirst switches are the same switch but with a different brand name. They perform the same function and should be interchangeable. Best regards and good luck. Wayne
any 24 volt thermostat will work fine.
Greetings. The damper motors are controlled by a Zone Controller, such as the Honeywell HZ311 TrueZONE Panel. The panel controls the 18-30 VAC to drive the damper motor open or closed as required. The Zone Controller also has outputs to control the heating and cooling systems so that when any of the thermostats request heat or cool, the panel will response by energizing the system plus opening at least one of the zones and closing any zones that do not need heat or cool. The input to the Zone Controller is a Thermostat, one for each zone. Any thermostat should do, just make sure that the Thermostat and Zone Panel are compatible with the heating and cooling system installed. I hope this helps.
I have used the ZoneFirst model MST 24 volt two position motor to replace my Trol-A-Temp motors. Is a direct replacement. Original Trol-A-Temp motors were from 1973 vintage control system/dampers. Seems to work well after several years. Perhaps Honeywell bought them out. But, both Honeywell and ZoneFirst motors still show up on Amazon web site!
I don't know about 30 year old actuator, but they work on my 20 year old actuator.
The actuator is a direct replacement for the Trol-A-Temp actuators for a wide variety of the damper sizes. Just make sure that your system supports the Power-Open and Power-Close feature that most of the older actuators used.
Yes this can be used as a replacement for that model.
Yes this will replace the MAN damper motor made by EWC.