Apply to be a TradeMaster!
Main product image of 1" Angle Valve for High Capacity Radiator
Magnifying glass
Hover image to zoom

1" Angle Valve for High Capacity Radiator

SKU:
V110E1020
Rating:
(2)
Q&A:
(0)
1" Angle Valve for High Capacity Radiator
Magnifying glass
Hover image to zoom
$116.46 each
In Stock
In Stock
Get 11 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Body Pattern
Angle
Product Highlight: Max Pressure (PSI)
15 (Steam), 150 (Hot Water) MAX PSI
Product Highlight: Connection Type
FNPT x MNPT Union, Threaded Connection
Product Highlight: Flow Capacity (Cv)
7 Cv
Product Highlight: Capacity (BTU)
193000 BTU Capacity

Description

–
Overview

High Capacity Thermostatic Radiator Valves with T104 Actuators provide control of temperature by modulating the flow of hot water or steam through free-standing radiators, convectors and other heating units with high capacity requirements.

Features
  • Designed with the higher capacity normally required by North American heating systems.
  • Valve seat disc, which is made of resilient material (EPDM), ensures tight shutoff on steam or hot water systems.
  • Nickel-plated bronze casted body with working parts in cartridge insert for ease of service.
  • All working parts are replaceable using service tool (MT100C1011) while valve remains in service, in-line, under pressure.
  • Valves normally open without control mounted.
  • Valves may be used with T104 Thermostatic Actuators.
  • Meet ASHRAE Standard 102-1989


Specifications:
  • Application:Precise and automatic control of room temperature in two-pipe systems by modulating the flow of hot water or steam through high capacity heating units when used with T104 Thermostatic Actuators
  • Dimensions (in.)1-5/16 in. x 3 in.
  • Dimensions (mm)33 mm x 76 mm
  • Temperature Range (F): 248F
  • Maximum Temperature Range (C): 120C
  • Used With: T104
  • Connection Type: Threaded
  • Body Pattern: Angle
  • Pressure Ratings (psi) Hot Water: 150 psi max, Steam: 15 psi max
  • Pressure Ratings (kPa)Hot Water: 1034 kPa max, Steam: 103 kPa
  • Pipe Size (inch): 1 in.
  • Pipe Size (DN)DN25
  • Maximum Differential Pressure Ratings (Close-off) (psi): 17 psi max
  • Capacity: high
  • Capacity (Cv): 7.0 Cv
  • Capacity (Btu/hr-steam): 193,000 Btu/hr
  • Materials (Body): Bronze

Specs

–
Application:

2 Pipe Steam

Hot Water

Size:

1"

Body Pattern:

Angle

Max Pressure (PSI):

15 (Steam)

150 (Hot Water)

Connection Type:

FNPT x MNPT Union

Threaded

Capacity:

High

Flow Capacity (Cv):

7

Capacity (BTU):

193000

BTU:

193000 Btu/hr (steam)

Material:

Bronze

Position:

Normally Open

Temperature Range (F):

248°F Max

Differential:

17 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

3/4" Straight Valve for High Capacity Radiator
SKU: V110D1008
Honeywell Home

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I have bought this item repeatedly now.

fast delivery, piece was protected to keep the threads and output smooth and safe also. thank you for that.
School facilities
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product, with slight wrinkle

The valve is well-made and I expect many years of trouble free service. However, I did have trouble when I attempted to thread it to the existing spud nipple. The threads did not fit, requiring the removal of the old nipple and the installation of the new one (comes with the valve). Careful about not damaging the threads while attempting to fasten it on the old nipple. Having to replace the spud nipple complicates the installation, of course, particularly for the do-it-yourselfer. I do note that installing the new nipple is probably advisable in most instances anyway in order to reduce the risk of leaks. (Some valve manufacturers advertise that their product often fits on existing nipples, however.)
Mike
Chicago
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy