Apply to be a TradeMaster!
Main product image of 7 Day Programmable Line Volt Thermostat for Electric Heating, TH106
Magnifying glass
Hover image to zoom
7 Day Programmable Line Volt Thermostat for Electric Heating, TH106
Magnifying glass
Hover image to zoom
$92.25 each
In Stock
In Stock
Get 64 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day, Programmable
Product Highlight: Voltage
120v, 240v
Product Highlight: Stages
1 Heat
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Temperature Range (F)
40°F - 86°F

Description

–

Specifications

  • Watts (120V): 2000W
  • Amps (120V): 16.7
  • Watts (240V): 4000W
  • Amps (240V): 16.7


Features

  • High-capacity electronic thermostat (up to 4000 W@240V)
  • Timeless design complements any room
  • Ultimate temperature control - the most accurate type of thermostat on the market (± 0.15 C / 0.27 F)
  • On-screen heating power indicator gives as-a-glance verification of power being used
  • 2-wire non-polarized connection means fast, hassle-free installation
  • Early Start function ensures programmed temperature is reached by the programmed time
  • Temporary bypass enables temperature override without changing programming
  • Battery-free backup means no-reprogramming your schedule after a power

Specs

–
Application:

Electric Heat (Line Voltage)

Stages:

1 Heat

Programmability:

7 Day

Programmable

User Interface:

Push Button

Mount:

Vertical

Options:

Large Display

Power Method:

Hardwired

Temperature Range (F):

40°F - 86°F

Voltage:

120v

240v

Switch:

SPST

Frequency:

50-60 Hz

Color:

White

Dimensions:

4.9" x 5" x 1.5"

Electric Connection:

6" Tinned Copper Lead Wires

Wireless:

No

Humidity Control:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Mount
Electric Heat (Line Voltage)
1 Heat
7 Day
Programmable
Push Button
Vertical
Electric Heat (Line Voltage)
1 Heat
Programmable
7 Day
Push Button
Vertical
Electric Heat (Line Voltage)
1 Heat
Programmable
7 Day
Push Button
Vertical
Electric Heat (Line Voltage)
Heat Only
1 Heat
Programmable
7 Day
Push Button
Vertical

Product Reviews

4.68 out of 50 reviews
94% would recommend this product
4.68
out of 50 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
76%
4 star
20%
3 star
2%
2 star
0%
1 star
2%
WRITE A REVIEW

Most Liked Positive Review

Works as advertised

I purchased this unit after I learned I only had a 2 wire connection to my baseboard. I had no problems hooking it up and it worked with only a few changes to the standard configuration. My major complaint is the size of the unit, as I originally had selected the smaller version that is the size of the standard switch box, but it required 4 wires. This one is quite big and prominent. The display is nice, but it would be better if it were backlit. I haven't had it long enough to see how much it saves over a non-programmable unit.
VS

Most Liked Negative Review

Accurate but...

This is a good unit, it's accurate and it's easy to install and program. However, after installing it, I noticed that my heat was coming on and off every 15 seconds. I called Honeywell tech support and they said that is what the unit is designed to do to maintain temp and save energy. That's smart, but in my case I could hear the baseboard units coming on and off, and it was driving me crazy. Fortunately, there was a dipswitch that allowed me to change the cycle time to 15 minutes and I can live with that. Interestingly enough, I also purchased and installed three Honeywell Line Volt Pros and I'm pretty sure they work the same way, but in those other rooms, I can't hear the heaters coming on and off. My bottom line is that I would only buy this unit if you need to control 4000 watts, for the smaller loads, I would stick with the double pole Line Volt Pro TL8230A1003.
Showing 1-10 of 50 reviews

Nice alternative for line voltage thermostats

This is a nice upgrade for the line voltage thermostat most commonly used for ceiling heat or baseboard heat. It is programmable and has a Backlot digital display.
Sea Breeze Heating and Air Conditioning
San Diego
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best stat I've ever seen.

Excellent. Very accurate, controls temperature minutely. And it's completely silent... Compatible with both 120v and 240v systems, and installer doesn't even need to know the polarity of the wiring to hook it up. Head and shoulders above other stats I've used (a fair number, too).
McKensieElectric
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Great thermostat
Matty
Coopersburg Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I came back to buy more!

It looks great. Solid, good quality and works well. Received in quickly too.
Fran
PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Fast shipping. Good service. Thermostat works great for my 220 VAC Cadet wall heaters. Use crimp-on metal sleeves to handle 16 amp current instead of typical Twist Caps. Twist Caps are unsafe for high currents.
Mtntek
Washington State
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying another as a backup.

I was pleased to find this special thermostat as it is not commonly found in my local hardware store. The price was fair and your delivery was in good timing also.
Don
Chelan
5 years ago
Was this review helpful to you?

I will buy another one when this one needs replaced

It's hard to find digital, programable thermostats for baseboards. This is my second one.
DD5
Cincinnati, Ohiio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install and program

I have been using these t-stats for years!
Northern
Vermont
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Lower my heating bills because I can more efficiently set my thermostats, instead of guessing with the knobs only. Easy to install. Looks Great on the wall, very aesthetic.
George, George, George of the Jungle
Darby, MT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Improved Temp Control for Wall Heaters

My house has 7 Cadet wall heaters and 5 thermostats. I never knew the temperature of a room in the past with the simple mechanical dial thermostats. It's so wonderful to SEE the temperature within a room and set it with the push of a button. I find the room temperature is regulated more constantly with the new 7-day Thermostat. Big improvement.
mtntek
Washougal, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: does this work for electric baseboard heat?

Asked by nish 12 years ago

Add your answer

* Required Field
-

This unit can be used with a baseboard heater. It has two modes, baseboard and a heating element with blower mode. It's rated at 4000 watts and works fine. I also have three 3500 watt units that work great for zoning off rooms. Once we had these installed and programmed for times of day, it reduced our electric bill by 1/3 or so...

Was this review helpful to you?
-

Yes, for 110 volt application.

Was this review helpful to you?
-

Yes, that's what I use it for. You do have to pay attention to how many wires are on the existing thermostat from the baseboard. If only 2, you need the single pole. If 3, you need the double pole. I didn't look before I ordered the first time.

Was this review helpful to you?
-

Yes it does. Be sure to check the installation manual (visit the Aube web site) for baseboard voltage and minimum & maximum power ratings. I have used these thermostats for four years and they really do what the manufacturer claims. I am an electrical contractor and the Aube product line is the best electric heat control I have found on the market.

Was this review helpful to you?
-

Thats exactly what this unit is for and works great at cutting electric heating costs.1 thing to keep in mind is the unit is rated for 4000watts so add up the wattage of all baseboards it will run when on. Cheers, Dustin

Was this review helpful to you?
-

Yes it does work for electric baseboard heat. I have one installed in my house and it works great. As you can see from the product description, it's rated for 240 volts and 4000 watts.

Was this review helpful to you?

Q: How many different temperatures can you program within a day? example: sleep - 68 Wake- 70 leave - 64 Return 67 My 120 vault allows me to program with these settings, i notice on the 240's they only allow for 2 temps per day???

Asked by gdb 13 years ago

Add your answer

* Required Field
-

My 240V version allows for the 4 settings.

Was this review helpful to you?

Q: Two questions: If my fuse is a double pole, can I use a single pole thermostat like this one? Max amperage apears to be 16.7. But my choices are 15 amp to 20 amp fuse. Thanks.

Asked by aaronthecarpenter 14 years ago

Add your answer

* Required Field
-

Whether you use this version or a double pole version depends on the wiring in your switchbox to the heater where the thermostat will mount and the configuration of the one you're replacing. If you have only have 2 wires to the heater, then you'll need this one. This is what I had and it works fine. If you have 3 wires, you should go with a double pole version. 15 amp is safer but depends on the size of the heater and it's max draw. Make sure the thermostat can drive the heater amperage.

Was this review helpful to you?
-

The poles of your breaker or fuse have nothing to do with the use of a single-pole thermostat.  The placement of the thermostat in the circuit determines which you will use.  Check out the wiring diagrams for each.  You should be able to see the difference.  I believe the double-pole thermostat gives you extra flexibility in wiring.  A single-pole would be installed in-line with one of the hot leads to a 240V (220) heater.  When the temp is below the setpoint, the thermostat closes the circuit allowing the heater to come on.  It opens when the temp is at or above the setpoint.   As far as amps are concerned, if you have 16.7 amps you need a circuit capable of handling 16.7 amps... or a 20 amp circuit.  You can't just change the fuse from a 15A to a 20, you must have the proper size wire installed on the circuit.  20 amp requires a #12AWG coductor.  A typical 15A circuit would normally use a #14AWG wire which is smaller and can't carry the required amperage.  16.7 amps on a 15 amp circuit will blow the fuse.  Changing the fuse to a 20A will heat up the wire too much and possibly could start a fire.   I hope this helps with the question.  I am not an electrician and I provide this information for reference only.  Seek qualified personnel to help you with your installation.  

Was this review helpful to you?

Q: Can these thermostats be used with hydronic baseboard heaters?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

They can, as long as the thermostat ratings meet the ratings of your baseboard.

Was this review helpful to you?
- NCNormalGuy

Yes, I installed this thermostat with a QMark 70" Hydronic baseboard heater and it works well. The unit is easy to install and ease of programming is ok but it lacks a backlight if that is an issue for you. The unit can handle a range of size of heaters as well. The memory holds for 4 hrs in case of power failure which is ok but less than other units in my house.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy