| Application: | Electric Heat (Line Voltage) |
|---|---|
| Stages: | 1 Heat |
| Programmability: | 7 Day Programmable |
| User Interface: | Push Button |
| Mount: | Vertical |
| Options: | Works with Sensor Large Display Comes with Sensor |
| Power Method: | Hardwired |
| Temperature Range (F): | 40°F - 86°F ambient / 40°F - 104°F Floor |
| Voltage: | 120/240V |
| Switch: | DPST |
| Frequency: | 60 Hz |
| Color: | White |
| Height: | 4-9/10" |
| Width: | 2-4/5" |
| Depth (Inches): | 9/10" |
| Electric Connection: | 6" Tinned Copper Lead Wires |
| Humidity Control: | No |
| Wireless: | No |
Yes, this thermostat includes the AC112-01 Floor sensor which has a 10' cable length.
It can be used for hydronic radiant heating, but those applications usually call for a low-voltage thermostat.
There is no way to make the screen brighter. You may want to check your wiring and attempt to confirm that the unit is not faulty.
Please refer to page 13 and 17 of the owner's manual for more information regarding vacation mode. http://s3.pexsupply.com/manuals/1279305926183/35001_PROD_FILE.pdf