Shop Resideo Sale
Main product image of LineVoltPro Digital, Programmable, Electric Heat Thermostat, TL8230A1003
Magnifying glass
Hover image to zoom

LineVoltPro Digital, Programmable, Electric Heat Thermostat, TL8230A1003

SKU:
TL8230A1003
Rating:
(341)
Q&A:
(45)
LineVoltPro Digital, Programmable, Electric Heat Thermostat, TL8230A1003
Magnifying glass
Hover image to zoom
$101.35 each
In Stock
In Stock
Get 14 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day, Programmable
Product Highlight: Voltage
Line voltage, 240v, 208V
Product Highlight: Stages
1 Heat
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Temperature Range (F)
40°F - 86°F

Description

–
Honeywell LineVoltPro Digital 7-Day Programmable Electric Heat Thermostat, TL8230A1003

The Honeywell TL8230A1003 LineVoltPro 8000 thermostat delivers precision temperature control for 208V and 240V electric baseboard heaters, radiant ceiling heat, convectors, and fan-forced heaters. This programmable line voltage thermostat features 7-day scheduling that helps reduce annual heating costs by up to 10 percent when used as directed. Designed for residential and light commercial electric heating applications, it combines electronic accuracy within plus or minus 1 degree Fahrenheit with a user-friendly digital interface. The double-pole (DPST) design provides safe, complete circuit isolation for line voltage electric heating systems.


Key Features & Benefits
  • 7-Day Programming: Set unique temperature schedules for each day of the week with four programmable time periods daily, allowing you to heat only when and where you need it for maximum energy savings.
  • Electronic Temperature Control: Maintains accuracy within plus or minus 1 degree Fahrenheit, eliminating the temperature swings common with mechanical thermostats and keeping your space consistently comfortable.
  • On-Demand Backlight Display: Large, clear digital screen lights up when you press a button, making it easy to read in any lighting condition from dim hallways to bright rooms.
  • Early Start Function: Calculates when to activate heating so your programmed temperature is reached exactly when scheduled, ensuring comfort the moment you need it.
  • Soundproofed Operation: Reduces the clicking noise commonly heard with conventional line voltage thermostats, providing quieter operation in bedrooms and living spaces.
  • Heating Indicator Light: At-a-glance confirmation shows when the heating system is actively running, so you always know your system status.
  • On/Off Switch: Built-in switch lets you turn the thermostat completely off at the end of the heating season, preventing accidental activation during warmer months.
  • Double Pole Design: DPST switch configuration breaks both hot legs of 208V or 240V circuits for complete electrical isolation and enhanced safety.

Compatibility & Requirements

The TL8230A1003 is designed for line voltage electric heating systems operating at 208V or 240V AC, 50/60 Hz. It controls resistive-rated electric baseboard heaters, radiant ceiling heating panels, convectors, and fan-forced heaters. The thermostat is rated for 15 amps at 208V (3120 watts) or 15 amps at 240V (3600 watts). It requires hardwired installation and mounts vertically on a standard electrical box. The unit uses 5.5-inch tinned copper leadwires for connection and does not require batteries.


Installation & Care

The thermostat mounts vertically in a standard electrical box using the included hardware. Installation requires connecting the line voltage power supply wires to the line terminals and the heating load wires to the load terminals, following the double-pole wiring configuration shown in the installation instructions. The unit measures 4 7/8 inches high by 2 3/4 inches wide by 7/8 inch deep.


Specifications
  • Voltage: 208V or 240V AC, line voltage
  • Frequency: 50 Hz or 60 Hz
  • Amperage: 15 amps at 208V, 15 amps at 240V
  • Wattage: 3120W at 208V, 3600W at 240V
  • Temperature Range: 40°F to 86°F
  • Accuracy: Plus or minus 1°F
  • Switch Type: DPST (double pole, single throw)
  • Wiring: 5.5-inch tinned copper leadwires
  • Mounting: Vertical, standard electrical box
  • Dimensions: 4 7/8 inches H x 2 3/4 inches W x 7/8 inch D
  • Color: Premier White
  • Interface: Push button
  • Display: Large backlit digital screen

Frequently Asked Questions

Q: Can this thermostat be programmed separately for each day of the week?

A: Yes, the TL8230A1003 offers true 7-day programming, allowing you to set a unique schedule for each individual day. Unlike 5-2 day programmable models, this thermostat lets you program Saturday differently from Sunday or any weekday differently from another. Each day supports up to four separate time periods with different temperature setpoints.


Q: Does this thermostat need batteries?

A: No, the TL8230A1003 is hardwired directly to your line voltage electric heating system and does not require batteries. It draws power from the 208V or 240V electrical circuit, so it remains operational as long as the circuit breaker is on.

Specs

–
Application:

Electric Heat (Line Voltage)

Heat Only

Stages:

1 Heat

Programmability:

7 Day

Programmable

User Interface:

Push Button

Mount:

Vertical

Options:

Large Display

Power Method:

Hardwired

Voltage:

Line voltage

240v

208V

Temperature Range (F):

40°F - 86°F

Switch:

DPST

Wattage:

3120 to 3600

Wiring:

5-1/2" Tinned Copper Leadwires

Frequency:

60 Hz

50 Hz

Color:

Premier White

Height:

4-7/8"

Width:

2-3/4"

Depth (Inches):

7/8"

Wireless:

No

Humidity Control:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Mount
Electric Heat (Line Voltage)
Heat Only
1 Heat
7 Day
Programmable
Push Button
Vertical
Electric Heat (Line Voltage)
1 Heat
7 Day
Programmable
Push Button
Vertical
Electric Heat (Line Voltage)
1 Heat
7 Day
Programmable
Push Button
Vertical
Electric Heat (Line Voltage)
1 Heat
Programmable
7 Day
Push Button
Vertical

You May Also Need

35" SoftHeat Hydronic Baseboard, Dual Junction (240V - 500W)
SKU: EBHN500W
Cadet

Product Reviews

4.72 out of 341 reviews
98% would recommend this product
4.72
out of 341 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
77%
4 star
19%
3 star
2%
2 star
1%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Good product with some limitations

This is a good product. Certainly the most appealing in the very small world of programable line voltage thermostats. It looks great, it's easy to use and it works fine. I am using it with radiant ceiling pannels in some bedrooms. As such I want heat in the evening and during the night, but not during the day. The programing of the times is very flexible. However, unlike most other programable thermostats that I have used, this one does not allow setting whatever temperature for each time slot. Instead you select 3 temperatures (vacation, at home, and away, or whatever the exact terms were)and then in each time slot you are limited to selecting one of those 3 temperatures. This might be fine for most people but can be a limiting factor for others. Also, the switching is mechanical (relay?) and I can hear it if I'm awake. It's about as noticeable as with the old mechanical thermostat that it replaced, so not a problem for the average sleeper altogether a good product that could be great if it allowed the same flexibility as most other programable thermostats. The purchasing experience from PexSupply was flawless. Great job guys!
VS

Most Liked Negative Review

Quality product but limited settings

I ordered 5 of these for a house I just purchased. The house has electric hydronic heat. The units appear to be good quality and are very accurate in holding the right temperature in the rooms. The one major flaw with these units is that they only allow for 2 temperate settings; Day and Night. You can have 4 schedules through out the day but all 4 need to be set at one of the 2 pre-set temps. For example, you can have Day = 68 and Night = 62, but is want it at 68 when you wake, 65 during the day, and then 62 when you sleep - you can't do this. You're stuck choosing between 62 or 68. I'm still recommending these because of their quality and accuracy but I'm only giving 3 stars because of the limitations with the scheduling.
Showing 1-10 of 341 reviews

yes

wall thernostat replaced 1968 vintage unit. Easy installation
jec
Easton, PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality products and exceptional customer service.

I ordered two four wire programmable thermostats. These thermostats were unavailable at local hardware stores.Supply house promptly delivered the thermostats. However, one of the thermostats did not work, prompting a call to customer service. Customer service patiently and professionally arranged the shipment of a new thermostat.I later discovered that the original thermostat was not defected, but installed incorrectly.Thank you Supply House for the prompt delivery of a quality product and exceptional customer service.
Mike
Longmeadow
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as Advertised

Product works perfectly. Didn't give it 5 stars because I had to search for an installation video on YouTube and they didn't provide instructions on how to reset the default temps it came with. I had to figure that out on my own after a frustrating hour playing with it.
Handy (Master of None)
East Stroudsburg, PA.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again...

Install in all my rentals with electric heat. Excellent product and great customer service. Thank you
NONE
Cheyenne, Wyoming
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Makes a buzzing or humming sound when off

This seems to work ok, but it makes a buzzing or humming sound when it is turned off. It doesn't make the sound all the time, but enough to be annoying. Maybe it wouldn't bother some people. I saw another reviewer said this is a characteristic of the DPST design.
DIY Engineer
Idaho Falls
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

KEEP UP THE GOOD WORK

SIMPLE AND RELIABLE
ZZ
MAMARONECK, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely buy again

Love this thermostat consistent temp very minimal room temp fluctuation. Background light will buy again.
Jim
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this again

It is used to control the radiant ceiling heat in our bedroom and I am going to buy another one for another bedroom.
Service tech
Greenville SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly Recommended

This unit replaced a new install of a Cadet Line Voltage thermostat. The Honeywell unit is a lot more user friendly than the Cadet thermostat. It is an easy installation. After reading instructions the user interface is very clear. Functions very well. It also looks nice on the wall.
Bill
Brooklyn, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Easy to install. has the features I needed.
Jacksly
Netcong NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

45 Questions
45 Questions
ASK A QUESTION

Q: Can this replace a TH115AFGA?

Asked by Stan 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Stan, unfortunately no. Since they are two different types of line volt thermostats they would not replace one another as the TH115AFGA is still a available part.

Was this review helpful to you?

Q: Does this model TL8230A thermostat need a battery?

Asked by JoeMama 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

No, that thermostat is hardwired.

Was this review helpful to you?

Q: does this work for heat and AC

Asked by Clifford 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it will not, its heat only.

Was this review helpful to you?

Q: RE: TL8230A1003 DESCRIPTION SHOWS 4 WIRES. MY PERSENT STAT HAS 2 WIRES. WHY ARE THERE 4 WIRES

Asked by GARRY 11 years ago

Add your answer

* Required Field
-

Hi, Garry - The thermostat is constructed as a two-pole (meaning it can switch two live lines) single-throw (meaing on-off). The one of the two black wires are for one 'hot' leg of the power source being used (204-240 VAC) and the other black goes to the unit being supplied with power. Same applies to the white wires. So, to hook it up to a 204-240 VAC heater, remove the old thermostat and disconnect the wires. Usually, in a two-wire system, a black wire from the main supply goes to one side of the switch and the other black lead hooks to one side of the device being used. The white wires are most often tied together and go directly from the power supply (fuse box) to the heater. In this configuration, the switch being used is a single-pole single-throw, meaning only one leg of the supply line is being switched. You'll want to make sure that you separate the main power supply wires from the heater wires so you have a white and black coming from the fuse box (or junction box) and a white and black wire coming from the heater. Now, connect the black power supply lead to one black lead on the thermostat (it should show as "line" and connect the white lead from the power supply (or junction box) to the white lead shown as "line" on the thermostat. You can now connect the leads from the heater to the corresponding white and black leads on the thermostat (shown as "load"). Make sure that any copper ground wires are connected for shock protection and you should be set to go. These are great thermostats and I've been very happy with the three I purchased several heating season's ago. Hope they meet your needs, as well.

Was this review helpful to you?
-

This is a line voltage 240volt 2 pole t-stat. Two wires from source (240v) two wires to heater (load) Sent from my iPhone

Was this review helpful to you?

Q: Can each day of the week be programmed separately? Please confirm this is not just a weekday-weekend (5-2) programmable but a true 7 day programmable. I need to program Saturday differently from Sunday.

Asked by Frank 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this thermostat is a 7 day programmable unit so a different program can be set up for each day of the week.

Was this review helpful to you?
-

Yes it's a 7 day programmable. Sent from my Samsung Galaxy Tab® S

Was this review helpful to you?
-

Yes u can program each day Sent from my Verizon Wireless 4G LTE smartphone

Was this review helpful to you?
-

Yes, each day of the week can be individually programmed.

Was this review helpful to you?
-

YES, it is truly a seven day thermostat. Not a 5 day, and a 2-day version. Sat. is different from Sunday.

Was this review helpful to you?
-

Yes, you can program each day individually.

Was this review helpful to you?
-

Yes this thermostat allows 7 individual settings - one for each day of the week. John

Was this review helpful to you?
-

Yes you can program each day of the week Sent from my iPhone

Was this review helpful to you?

Q: Can this replace a Mears thermostat model M612?

Asked by Rainy 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

we dont have the specs to match a Mears, if you call w your requirements we can find a replacement

Was this review helpful to you?

Q: I am questioning if my baseboards will draw too much wattage/too many Amps. I have 2 8' baseboards, and one 4' baseboard in series. Are they too much for this thermostat?

Asked by MN Cabin guy 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

we would need the electrical specs on the heaters, not the sizes.

Was this review helpful to you?
- Jim Mac

The load calculation baseboard heat is 250 Watts per foot (as seen fit by those in the electrical installation/design field). Then get rated components that can withstand 125% of that calculated load. So, you have a total of 20 feet of baseboard heat. That is 5000 watts. An additional 25% is 1250 watts. 6250W / 240V = 26 Amps. These are rated for 15 amps each. Side note: your heaters are not wired in series (at least, they should not be). If they are on the same circuit then that circuit is a 30A circuit. You are likely better having a t-stat for each of the heating units. Then none of those units will exceed the amp rating of this t-stat.

Was this review helpful to you?

Q: may the thermostat be programmed off for 5 days (mon-fri) and on for 2 ( sat and sun)?

Asked by steve 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no it can not.

Was this review helpful to you?

Q: Can this item be used to replace a Honeywell Round Mechanical Thermostat Heat Only Thermostat model Model # CT87K

Asked by Steven 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this is a line volt thermostat designed for use with electric heating and not for 24 volt systems. The direct replacement for the CT87K is model T87K1007 which is available here: http://www.supplyhouse.com/Honeywell-T87K1007-Round-Mercury-Free-Heat-Only-Thermostat-Premier-White-4908000-p

Was this review helpful to you?

Q: Can I connect more than one baseboard electric heater to this thermostat?

Asked by David 12 years ago

Add your answer

* Required Field
- Sparkey

Yes, as long as you don't exceed the wattage rating of the thermostat. Typically an electric baseboard heater is 250 watts per foot of length at 240 volts ac. So a 5 foot baseboard would be 1250 watts at 240vac. Two 5 footers would be 2500 watts. Which would be about 10.5 amps. Two 8 footers would be 4000 watts and 16.5 amps. Sent from my Verizon Wireless 4G LTE DROID

Was this review helpful to you?
-

yes, as long as you don't exceed the spec for the thermostat.

Was this review helpful to you?
-

I have 3 baseboard heaters connected to mine. Just be careful that the combined wattage of the heaters does not exceed the capacity of the thermostat. Sent from my iPad

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy