Apply to be a TradeMaster!
Main product image of 7 Day Programmable Line Volt Thermostat for Electric Heating, TH115-A-240S-B
Magnifying glass
Hover image to zoom

7 Day Programmable Line Volt Thermostat for Electric Heating, TH115-A-240S-B

SKU:
TH115-A-240S-B
Rating:
(21)
Q&A:
(2)
7 Day Programmable Line Volt Thermostat for Electric Heating, TH115-A-240S-B
Magnifying glass
Hover image to zoom
$111.34 each
In Stock
In Stock
Get 45 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable, 7 Day
Product Highlight: Voltage
208V, 240v
Product Highlight: Stages
1 Heat
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Temperature Range (F)
40°F - 80°F

Description

–
Specifications
  • Watts (208V): 3475W
  • Amps (208V): 16.7
  • Watts (240V): 4000W
  • Amps (240V): 16.7

Features
  • Advanced temperature control ensures total comfort by minimizing temperature swings
  • ON/STANDBY switch enables thermostat shutdown at the end of heating season for added security
  • On-screen heating power indicator gives at-a-glance verification of power being used
  • Early Start function ensures programmed temperature is reached by programmed time
  • Temporary bypass enables temperature override without changing programming
  • Attractive design includes hidden programming buttons
  • Battery-free backup means no re-programming your schedule after a power outage

Specs

–
Application:

Electric Heat (Line Voltage)

Stages:

1 Heat

Programmability:

Programmable

7 Day

User Interface:

Push Button

Mount:

Vertical

Power Method:

Hardwired

Temperature Range (F):

40°F - 80°F

Operating Temp Range:

32°-120°F

Voltage:

208V

240v

Amperage:

16.7

Switch Action:

SPST

Electric Connection:

6" Tinned Copper Lead Wires

Hertz:

60

Color:

White

Height:

4.9"

Width:

2.8"

Depth (Inches):

9/10"

Humidity Control:

No

Wireless:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Mount
Electric Heat (Line Voltage)
1 Heat
Programmable
7 Day
Push Button
Vertical
Electric Heat (Line Voltage)
1 Heat
7 Day
Programmable
Push Button
Vertical
Electric Heat (Line Voltage)
1 Heat
Programmable
7 Day
Push Button
Vertical
Electric Heat (Line Voltage)
1 Heat
Programmable
7 Day
Push Button
Vertical

You May Also Need

Product Reviews

4.9 out of 21 reviews
100% would recommend this product
4.9
out of 21 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 21 reviews

Exactly what I needed

My baseboards total 3300 watts so this is perfect for my need
Lavalchiefs
Moers NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Should have done the entire home with these!!!

Replaced my homes outdated thermostats with newer models. In five rooms (4 bedrooms and the living room) I installed the 7 day programable thermostats and the remainder (5 rooms) I put in new manual style thermostats. I now wished that I had ordered enough of the programmable thermostats for each room (all rooms have electric 220 Volt base board heaters). The thermostats have four program settings, 7 day weeks so you can set up for work week and weekends. easy to program, easy to over ride if necessary (and the override - gets cancelled in the next program cycle which is nice as un-used portions of the house can be temporarily warmed, then return to a normal heating cycle. We don't have AC, however there are 4 cooling programs available in this unit as well. I should have done all eleven rooms with these units. Has made a huge difference in our electric bill as the different programs take control of the heating and cooling cycles. If I end up with base board heat in a new house I will consider replacing the control units with these thermostats in the future.
Jeff
Falcon Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Remodel install, Worked great, easy install, great price, fast service.
B
Oregon
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I was looking for.

We have electric baseboard heaters in our finished basement. I really only want to turn it up for watching TV and the problem with the original, unprogrammable thermostat was that I kept forgetting to turn it back down. I was able to program the thermostat so it goes back down at 11pm. Overriding the lower temperature setting is easy, as is returning it to the programmed setting. I was a bit confused as to which model to get, e.g. single pole, double pole, but someone at Supply House helped me out.
AB51
Amherst, MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

We use this product for heating floors
Jack
Fogelsville, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does what I need it to do

It wires up easily. Programs work like they should. Actual programming is not intuitive, so you'll always have to have the manual handy if you ever need to make changes.
CJLF
Lake Forest, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working Good

We installed 7 of these at our church to automatically control baseboard heaters so that the rooms are warm for the services. I like the 7 day programmable option since we only set schedules for regular Sunday and Wednesday services. Installation was straight forward, however we felt these stats were not quite as user friendly during the initial setup. It took us some time to figure out how to change the default/factory temp settings. Several of us had to read the instructions before they were clear to us what was being said. After that it became much easier. The thermostats have been in for a couple weeks now and so far - so good. They look clean and sleek on the wall.
Mark
OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work great

work great
Victor
Seattle
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

This thermostat worked great. My customer was very happy with it.
Sparky Joe
Minneapolis MN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

Electric baseboard heaters
Jay
Chicago
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does the TH115-A-240S-B have the GFI protection

Asked by Nick 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It does not, but Honeywell-Aube part TH115-AF-GA is a similar thermostat that does have ground-fault protection.

Was this review helpful to you?

Q: What is the maximum wattage this unit can handle? Also, my current thermostat is a Honeywell Digital, non-programmable that is hard wired with only 2 wires - 1 hot coming in and one going out. Does ths unit require a 4 wire install?

Asked by Jon 14 years ago

Add your answer

* Required Field
- Another PexSupply Customer

I don't think this will work for a 2 wire installation, which was also my problem and I couldn't figure out. I went with the Aube TH106, which works great, but is also nearly twice as big with no backlight. No complaints on operation though.

Was this review helpful to you?
- Another PexSupply Customer

All line-voltage digital thermostats (programmable or otherwise) require four wires (two from the main, two going to the heater(s)). This is because these type of thermostats, unlike mechanical thermostats, require a constant power supply (the pair from the mains). You cannot install such a thermostat into a junction box with only two wires available because such a circuit only has power when the heater is running. The TH115-A-240S-B is rated for up to 4000 W (16.7 V), which seems to be the highest rating of any comparable device.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy