Apply to be a TradeMaster!
Main product image of 20 in. x 10 in. TrueZONE Rectangular Parallel Blade Damper
Magnifying glass
Hover image to zoom

20 in. x 10 in. TrueZONE Rectangular Parallel Blade Damper

SKU:
ZD20X10TZ
Rating:
(5)
Q&A:
(0)
20 in. x 10 in. TrueZONE Rectangular Parallel Blade Damper
Magnifying glass
Hover image to zoom
$255.43 each
In Stock
In Stock
Get 14 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 10"
Product Highlight: Shape
Rectangle
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty

Description

–
Overview
The ZD is a power close and spring open damper. It has a 24-volt motor used to control circulating air in heating, cooling and ventilating systems. It is used when a normally-open damper is required. The ZD is typically used with the TrueZONE systems and other electronic zoning systems.
Features
  • Kevlar gearing reduces wear, more than doubling damper life.
  • Adjustable range stops.
  • Mechanical visual position indicator for damper status.
  • Solid construction using extruded aluminum frame and blades.
  • Parallel blade design for low leakage performance.
  • Quieter operation with fewer blades.
  • Simple, easy-to-wire, two-wire installation.
  • Reliable, strong, 24-volt spring-return motor.
  • Fail-safe, normally open operation.
  • Compatible with conventional and networked zoning.
  • Ordering Instructions: Order ZD (dimension 1) x (dimension 2). (Motor is always mounted on dimension 2 side.) For example, ZD10x8 is a 10 in. x 8 in. damper with the motor on the 8 in. side; but a ZD8x10 is a 8 in. x 10 in. damper that has the motor on the 10 in. side.
  • Damper can be installed in any orientation (mounting side can be on either the bottom or the side of the duct).

Specs

–
Warranty:

5 Year

Size:

20" x 10"

Application:

Air Quality

Voltage:

24V

Features:

Adjustable Range Stops

Motor:

Spring Return

Motor Side:

10"

Shape:

Rectangle

Wires to Motor:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Voltage
Shape
20" x 10"
Air Quality
24V
Rectangle
20" x 10"
Air Quality
24V
Rectangle
10" x 20"
Air Quality
24V
Rectangle

You May Also Need

16 in. x 8 in. TrueZONE Rectangular Parallel Blade Damper
SKU: ZD16X8TZ
Honeywell Home

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Amazing company. Great product

The Damper is a damper...Nothing out of the ordinary from what I expected but does the job. However SupplyHouse is an amazing company. So happy with their easy website, good prices, and fantastic return policy (when I previously made a mistake on damper size). Thank you, keep it up.
Steve
Connecticut
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great easy to install.

I like the indicator light and dial. Easy to install
B
Kansas City
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Caution: Expect poor packaging to cause damage enroute

I ordered two zone dampers. Both arrived with minimal packaging and NO insulation to prevent damage. None. The ZD20x10 damper had two sharp aluminum corners protruding out of the box dangerously, with a serious potential for lacerations if handled carelessly. The box appeared to have been bent, with the cardboard shroud around the servo motor bending the axle by 10-20 degrees. No amount of FRAGILE stickers could prevent this damage, and there is a 50% probability that this item was sent in a damaged condition. There was no pre shipment quality inspection. The box used to ship the damper was the SAME box used to import the device, just repurposed. A larger box with shipping peanuts would have prevented a lengthy delay, but that would have cost Supply House an extra dollar or two. That is assuming the item was not shipped damaged, of course. On the plus side, the phone contacts to remedy this problem were professional, kind and courteous. They made the sting of poor shipping policies and procedures bearable. Many thanks to those who helped fix an avoidable situation. The bottom line: There are some very basic quality assurance procedures lacking, that need to be addressed. Fix this.
David
Denver, CO
5 years ago
Was this review helpful to you?

Great replacement for an old (failed) Honeywell damper

I needed to replace a 25 year old damper whose motor had failed. This seems to be doing a great job and has some added features (like showing the current damper position). One thing to be aware of is the cutout size is larger so i had to increase the existing cutout size before it could be installed.
Lawrence
MARYLAND
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding

Excellent functional adds with the indicator, light and adjustable closed-stops. They also appear far more durable than the older HW dampers. The installation was easy, though I did have to enlarge the duct openings.
MPH
Kzoo, MI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy