Apply to be a TradeMaster!
Main product image of 4" Flowrite Pneumatic Valve Actuator (3-8 PSI)
Magnifying glass
Hover image to zoom

4" Flowrite Pneumatic Valve Actuator (3-8 PSI)

Brand:
Siemens
SKU:
599-01081
Rating:
(0)
Q&A:
(0)
4" Flowrite Pneumatic Valve Actuator (3-8 PSI)
Magnifying glass
Hover image to zoom
$109.40 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Flowrite AP 599 Series 4-inch Pneumatic Valve Actuator is designed for use with Flowrite VF 599 Series set valves with a 3/4-inch (20 mm) stroke. This actuator is available with three spring ranges.

Features:
  • Three spring ranges available
  • Large diaphragm area for control accuracy
  • Easy installation and removal
  • All metal housing

Specs

–
Product Type:

Pneumatic Actuator

Pressure Range:

3 to 8 psi

Stroke:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 4" Flowrite Pneumatic Valve Actuator (3-8 PSI)
4" Flowrite Pneumatic Valve Actuator (3-8 PSI)
SKU: 599-01081
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy