
| Application: | Heat Pump Multi-Stage (Heat/Cool) |
|---|---|
| Changeover: | Manual Auto |
| Features: | Color Touchscreen |
| Color: | Premier White |
| Display: | Color Display |
| Mount: | Horizontal |
| Stages: | 3 Heat/2 Cool Heat Pump |
| User Interface: | Touchscreen |
| Options: | Keypad Lockout Auto Changeover Large Display |
| Programmability: | 7 Day Programmable |
| Operating Temp Range: | 32°-120°F |
| Operating Humidity: | 5 to 90% RH, non-condensing |
| Warranty: | 5 Year |
| Terminal Designations: | R, RC, C, W (O/B), W2 (AUX/E), Y, Y2, G, L, K |
| Wireless: | Yes |
| Humidity Control: | No |
| Voltage: | 24V |