Apply to be a TradeMaster!
Main product image of Prestige IAQ Kit w/ RedLINK, EIM & 4 Sensors, YTHX9421R7001WW
Magnifying glass
Hover image to zoom
Prestige IAQ Kit w/ RedLINK, EIM & 4 Sensors, YTHX9421R7001WW
Magnifying glass
Hover image to zoom
$528.19 each
In Stock
In Stock
Get 2 Tue, Jul 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Programmability
Programmable, 7 Day
Product Highlight: Stages
4 Heat/2 Cool Heat Pump, 3 Heat/2 Cool
Product Highlight: Power Method
Hardwired
Product Highlight: Temperature Range (F)
40°F - 90°F (Heating), 50°F - 99°F (Cooling)
Product Highlight: Color
Premier White

Description

Overview:
The Prestige IAQ thermostat is a 2 wire high definition color touch screen thermostat, 7 day programmable and selectable for residential or light commercial use. Controls up to 4-stages of heat and 2-stages of cool in a heat pump system and up to 3-stages of heat and 2-stages of cool in a conventional system. Three sets of Universal IAQ contacts to control humidification, dehumidification, and ventilation. Four sensor inputs for wired sensors or dry contact devices. Works with the Equipment Interface Module and RedLINK accessories including the RedLINK Internet Gateway, Portable Comfort Control, Wireless Outdoor Sensor and Wireless Indoor Sensor.

Features:
  • Control heating, cooling and IAQ equipment with only 2 wires at the thermostat. Heating, cooling and IAQ equipment wires to the Equipment Interface Module.
  • Smart Schedule - programs in seconds for any lifestyle
  • Patented interview based programming and installer setup.
  • RedLINK wireless communication
  • Increase profit per job by including RedLINK accessories that provide comfort and convenience. RedLINK accessories include the RedLINK Internet Gateway, Portable Comfort Control (PCC), Wireless Outdoor Sensor, Wireless Indoor Sensor, Wireless Entry/Exit Remote, Wireless Vent and Filter Boost Remote, TrueSTEAM humidifier with Wireless Adapter and TrueZONE zoning panel with Wireless Adapter.
  • Selectable for residential and light commercial applications. Meets commercial code and is title 24 compliant.
  • Light commercial - commercial language (occupied and unoccupied), schedule holidays and custom events, remote setback, economizer and time of day.
  • Delta T Alerts and Diagnostics informs customers when their system is not performing as expected with instructions to contact the dealer. Provides a sense of security and greater comfort while generating repeat business.
  • All Prestige® IAQ kits come standard with a return and discharge air temperature sensor to measure Delta T.
  • Alerts and User Interactions Log - Keeps a searchable history of alerts and setting changes to the thermostat to determine if there is a system malfunction or if the issue was caused by user error. Saves time in troubleshooting and points the technician in the right direction.
  • Performance Logs - Keeps a history of heating and cooling performance. The performance log includes Minimum and Maximum Delta T, Minimum and Maximum Discharge Temperature, Minimum and Maximum Return Temperature, Minimum and Maximum Indoor Temperature/Humidity, Minimum and Maximum Outdoor Temperature/Humidity and Run Time. Quickly determine if the system is performing as expected and reduces service time on the job.
  • Customizable Service Reminders allow dealers to remind their customers when its time to call for service, when their warranty is expiring and to provide customized alerts.
  • USB port for transferring Installer Setup, Customizable Reminders, Custom Events and Holidays to multiple thermostats.
  • USB port for adding the dealer's full color business logo on the screen.
  • 3 assignable outputs to control humidification, dehumidification, ventilation and a stage of heating or cooling.
  • 4 assignable inputs on the Equipment Interface Module can be used with wired outdoor, indoor or discharge sensors, occupancy sensor for remote setback and dry contact devices to trip pre-packaged or custom alerts such as a full drain pan or water leak.
  • Extend wireless range of the Equipment Interface Module by connecting a THM4000R1000 Wireless Adapter to the ABCD terminals.
  • Tri-lingual - English, French and Spanish display options.
  • Precise temperature control (+/- 1° F) for reliable and consistent temperature.
  • Multiple staging options to provide comfort or energy savings
Includes:
  • THX9421R5021WW Prestige® 2-Wire IAQ Thermostat
  • THM5421R1021 Equipment Interface Module
  • THM6000R7001 RedLINK® Internet Gateway
  • C7089R1013 wireless outdoor sensor
  • C7189R1004 wireless indoor sensor
  • 2 Duct Sensors

Specs

Application:

Heat Pump

Stages:

4 Heat/2 Cool Heat Pump

3 Heat/2 Cool

Programmability:

Programmable

7 Day

User Interface:

Touchscreen

Options:

Auto Changeover

Wireless

Power Method:

Hardwired

Changeover:

Auto

Manual

Temperature Range (F):

40°F - 90°F (Heating)

50°F - 99°F (Cooling)

Operating Humidity:

5 to 90% RH, non-condensing

Color:

Premier White

Humidity Control:

Yes

Wireless:

Yes

Wi-Fi:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Options
Heat Pump
4 Heat/2 Cool Heat Pump
3 Heat/2 Cool
Programmable
7 Day
Touchscreen
Auto Changeover
Wireless
Heat Pump
Multi-Stage (Heat/Cool)
Internet control of RedLINK thermostats
3 Heat/2 Cool Heat Pump
7 Day
Programmable
Touchscreen
Large Display
Wireless
Auto Changeover
Keypad Lockout
Heat Pump
Multi-Stage (Heat/Cool)
3 Heat/2 Cool Heat Pump
7 Day
5-1-1 Day
Programmable
Touchscreen
Auto Changeover
Large Display
Fan Control
Multi-Stage (Heat/Cool)
Heat Pump
4 Heat/2 Cool Heat Pump
3 Heat/2 Cool
7 Day
Programmable
Touchscreen
Large Display
Fan Control
Works with Sensor
Auto Changeover

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Installation was easy and as advertised, functions well so far and does everything I wanted it too!
Chris
Kansas City
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy