Honeywell VisionPRO 8000 Programmable Touchscreen Thermostat with RedLINK Gateway (3H/2C)
The VisionPRO 8000 with RedLINK is a 7-day programmable touchscreen thermostat selectable for residential or light commercial use. The thermostat can be wired directly to the equipment, used with the THM5421R1021 Equipment Interface Module, or used with the THM4000R1000 TrueZONE Wireless Adapter. Works with RedLINK accessories including the RedLINK Internet Gateway, Portable Comfort Control, Wireless Outdoor Sensor, Wireless Indoor Sensor, Wireless Entry/Exit Remote, and Wireless Vent and Filter Boost Remote.
Key Features & Benefits
Smart Schedule: Programs in seconds for any lifestyle using patented interview-based programming and installer setup.
RedLINK Wireless Communication: Operates wirelessly with RedLINK Internet Gateway, Portable Comfort Control, Wireless Outdoor Sensor, Wireless Indoor Sensor, Wireless Entry/Exit Remote, Wireless Vent and Filter Boost Remote, TrueSTEAM humidifier with Wireless Adapter, and TrueZONE zoning panel with Wireless Adapter.
Residential and Light Commercial Applications: Meets commercial code and is Title 24 compliant with commercial language (occupied and unoccupied), schedule holidays and custom events, remote setback, economizer, and time of day. Remote Setback requires the THM5421R1021 Equipment Interface Module.
Plain Language Setup: No manual needed for installation and configuration.
Alerts and User Interactions Log: Keeps a searchable history of alerts and setting changes to determine if there is a system malfunction or if the issue was caused by a user error, saving time in troubleshooting and pointing the technician in the right direction. The Alert and User Interaction Logs are viewable on a computer after downloading them from the thermostat to a microSD card.
Customizable Service Reminders: Allows dealers to remind customers when it's time to call for service, when their warranty is expiring, and to provide customized alerts.
MicroSD Port: Copies the Installer Setup, Customizable Reminders, Custom Events, and Holidays to multiple thermostats, and adds dealer contact information on the screen.
One Assignable Output: Controls humidification, dehumidification, ventilation, or a stage of heating/cooling on the TH8321 model.
Three Assignable Outputs on Equipment Interface Module: The Equipment Interface Module provides control for humidification, dehumidification, ventilation, or a stage of heating/cooling. The TH8110 and TH8320 models require the use of a Wireless Indoor Sensor to control humidification and dehumidification.
One Assignable Input: Can be used with a wired outdoor, indoor, or discharge sensor.
Four Assignable Inputs on Equipment Interface Module: Can be used with wired outdoor, indoor, or discharge sensors, occupancy sensor for remote setback, and dry contact devices to trip pre-packaged or custom alerts such as a full drain pan or water leak.
Wireless Range Extension: Extend wireless range of the Equipment Interface Module by connecting a THM4000R1000 Wireless Adapter to the ABCD terminals.
Dual Powered: Battery or hardwired (C wire).
Precise Temperature Control: Plus or minus 1 degree F for reliable and consistent temperature.
Multiple Staging Options: Provides comfort or energy savings.
7-Day Programmable: Fully programmable schedule for each day of the week.
Touchscreen Interface: Responsive touchscreen display for easy control.
Humidity Control: Integrated humidity control capability.
Wi-Fi Enabled: Included RedLINK Internet Gateway enables remote access and control.
Temperature Range: 40 degrees F to 90 degrees F (Heating), 50 degrees F to 99 degrees F (Cooling).
Operating Humidity: 5% to 90% RH, non-condensing.
Low Voltage: 24V, 750mV.
Compact Dimensions: 4.625 inches high by 4-15/16 inches wide by 1-1/8 inches deep.
Arctic White Color: Neutral finish complements most interiors.
Auto and Manual Changeover: Automatic or manual switching between heating and cooling modes.
Compatibility & Requirements
Compatible with heat pump systems (3 Heat/2 Cool) and multi-stage systems (2 Heat/2 Cool). Operates on 24V low voltage systems with 750mV capability.
Installation & Care
Mount horizontally on an interior wall away from direct sunlight, drafts, doorways, and heat sources. Connect wiring according to terminal labels, ensuring proper voltage and stage configuration. Install batteries or connect the C wire for hardwired power. Complete the interview-based setup process to configure system type, staging, and programming preferences. Download the Installer Setup to a microSD card to replicate settings across multiple units if needed. Configure assignable inputs and outputs based on connected accessories and sensors. Set up service reminders and custom alerts through the menu system.
What's Included
Frequently Asked Questions
Q: Can this thermostat control both humidification and dehumidification without additional equipment?
A: The TH8321 model includes one assignable output that can control either humidification or dehumidification. To control both functions simultaneously, the THM5421R1021 Equipment Interface Module provides three assignable outputs.
Q: Does the included RedLINK Internet Gateway allow remote control?
A: Yes, the included RedLINK Internet Gateway enables internet connectivity for remote monitoring and control of the thermostat through compatible devices.
| Height (Inches): | 4.625" |
|---|---|
| Application: | Multi-Stage (Heat/Cool) Heat Pump |
| Stages: | 3 Heat/2 Cool Heat Pump 2 Heat/2 Cool |
| Programmability: | Programmable 7 Day |
| User Interface: | Touchscreen |
| Mount: | Horizontal |
| Options: | Wireless Auto Changeover |
| Power Method: | Battery Hardwired |
| Changeover: | Auto Manual |
| Temperature Range (F): | 40°F - 90°F (Heating) 50°F - 99°F (Cooling) |
| Operating Humidity: | 5 to 90% RH, non-condensing |
| Voltage: | Low voltage 24V 750mV |
| Depth (Inches): | 1-1/8" |
| Width (Inches): | 4-15/16" |
| Color: | Arctic White |
| Humidity Control: | Yes |
| Wireless: | Yes |
| Wi-Fi: | Yes |