| Length (Inches): | 8" |
|---|---|
| Application: | Point of Source |
| Inlet Type: | FNPT |
| Connection Type: | MPT x FPT |
| Outlet Type: | MNPT |
| Connection Method: | Threaded |
| Size: | 3/4" |
| Min Temp (F): | 33°F 100°F |
| Max Temp (F): | 212°F 80°F |
| Temperature Range (F): | 33°F to 80°F (cold water inlet) 100°F to 212°F (hot water inlet) |
| Mixed Water Supply Temperature Range (F): | 100 F to 145 F |
| Minimum Flow Rate (GPM): | 0.25 gpm; Recirculation Port: 1/2 in. NPT; Alternate Hot Port: 1/2 in. NPT |
| Max Pressure (PSI): | 150 |
| Flow Capacity (Cv): | 2.3 |
| Standards Met: | ASSE 1017 |
| Valve Action: | Mixing |
| Material: | Brass |
| Lead Free: | Yes |
Honeywell spec sheet only list it as an 11" flexible hose. they do not have dimensional data, on this hose.