Apply to be a TradeMaster!
1/2" Straight Valve with Sweat Tailpiece for Standard Capacity Radiator

1/2" Straight Valve with Sweat Tailpiece for Standard Capacity Radiator

Brand:
Honeywell
SKU:
V2043DSL15
Rating:
(1)
Q&A:
(0)
1/2" Straight Valve with Sweat Tailpiece for Standard Capacity Radiator
V2043DSL15 has been discontinued
Discontinued March 18, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Body Pattern
Straight
Product Highlight: Position
Normally Open
Product Highlight: Temperature Range (F)
248°F Max
Product Highlight: Flow Capacity (Cv)
2.5 Cv

Description

–
Product Overview:
  • One-Pipe Steam Thermostatic Radiator Valves - Allow automatic temperature control in one-pipe steam or hot water systems for free standing radiators, convectors and other heating units with standard capacity requirements. Provide comfort and energy savings.

    Product Features:
    • Continually monitors and adjusts room temperature for consistent comfort and relief from under-heating and overheating.
    • Adjustable balancing cartridge design made from resilient material (EPDM), ensures tight shut-off on steam and hot water systems.
    • Nickel plated brass casted body.
    • Replaceable cartridge for easy service with service tool.
    • Controls include valve body, steam air vent.
    • Used with T100 set point and capillary actuators.
    • No electrical connection required for non-electric actuators.
    • Normally open without control mounted.


    Product Specifications:
    • Description: Sweat straight pattern 1/2 in. valve for standard capacity Radiators
    • Application Type : For baseboards and other installations with copper tubing.
    • Pipe Size (inch): 1/2 in.
    • Pipe Size (DN): DN15
    • Body Pattern: Straight
    • Capacity: standard
    • Capacity (Cv): 2.5 Cv
    • Capacity (Btu/hr-steam): 59,100 Btu/hr
    • Connection Type: Sweat both ends, no union
    • Pressure Ratings (Hot Water (psi)): 150 psi maximum
    • Pressure Ratings (Hot Water (kPa)): 1034 kPa maximum
    • Pressure Ratings (Steam (psi)): 15 psi maximum
    • Pressure Ratings (Steam (kPa)): 103 kPa
    • Differential Pressure Ratings (psi): 17 psi maximum
    • Differential Pressure Ratings (psi): With T100 or T200: 15 psi
    • Differential Pressure Ratings (psi): With MV100: 36 psi
    • Differential Pressure Ratings (psi): For low noise: 3 psi
    • Temperature Ratings (F): 248 F Maximum
    • Temperature Ratings (C): 120 C Maximum
    • Dimensions (in.): 4-1/16 in. x 2-5/8 in.
    • Materials (Body): Nickel Plated Bronze
    • Cartridge Change Tool: Yes - Use VA8200A001
    • Used With: T100
    • Inlet Connection Size (in.): 1/2 in.
    • Inlet Connection Type: NPT
    • Outlet Connection Type: Sweat both ends, no union

Specs

–
Application:

Hot Water

Size:

1/2"

Connection Type:

Sweat

Body Pattern:

Straight

Position:

Normally Open

Temperature Range (F):

248°F Max

Flow Capacity (Cv):

2.5

Capacity:

Standard

BTU:

63800 Btu/hr (steam)

Capacity (BTU):

63800

Inlet Size:

1/2"

Inlet Type:

NPT

Outlet Type:

Sweat

Material:

Nickel Plated Bronze

Max Pressure (PSI):

15 (Steam)

150 (Hot Water)

Differential:

With MV100: 36 psi

For low noise: 3 psi

With T100 or T200: 15 psi

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
Connection Type
Body Pattern
Temperature Range (F)
Hot Water
1/2"
Sweat
Straight
248°F Max
1/2" Straight Thermostatic Radiator Valve, Double Solder Union
SKU: 013G8042
Low Pressure Steam
Hot Water
1/2"
Sweat
Straight
250°F Max
45°F to 86°F Adjustable

You May Also Need

Remote Setpoint and Sensor for V100 and V2000 Series Radiator Valves (Dual Capillary)
SKU: T100C1026
Honeywell Home

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Value

The right part at a good price.
DIY
Brainerd, MN
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?