Apply to be a TradeMaster!
Main product image of HC63SB01SA Horizontal Hydronic Unit Heater - 63,000 BTU
Magnifying glass
Hover image to zoom

HC63SB01SA Horizontal Hydronic Unit Heater - 63,000 BTU

Brand:
Modine
SKU:
HC63SB01SA
Rating:
(1)
Q&A:
(1)
HC63SB01SA Horizontal Hydronic Unit Heater - 63,000 BTU
Magnifying glass
Hover image to zoom
$1,184.01 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
BTU Output: 
63000
33000
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
63000 Max BTUs
Product Highlight: Air Flow Capacity (CFM)
370 CFM
Product Highlight: Horse Power
1/25 HP
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Voltage
115V

Description

–
Horizontal delivery unit heaters are the most popular of all types. These units are ideal for heating buildings with large open areas and low ceilings. They are used to counter heat loss along outside building walls, especially where windows are present. In addition to the features noted on page 2, features that enhance the popularity of the horizontal delivery unit heater are:

Features:
  • HC units have side supply and return connections
  • Units have a 2-piece casing for easy coil access.
  • All models have tapped holes for suspension by threaded rod or optional pipe hanger adapter kit, except HSB-18 and HSB-24 which mount directly to and are supported by the supply and return piping.
  • Serpentine copper tube coil design has high resistance to thermal shock, even under high steam pressures.
  • Absence of coil headers eliminates potential leaks and increases coil face area without increasing overall size of unit.
  • Coil designed for greater water carrying capacity with lower friction loss.

Specs

–
BTU Output:

63000

Type:

Hydronic Unit Heater

Air Flow Capacity (CFM):

370

Horse Power:

1/25

Connection Size:

3/4"

Voltage:

115V

Hertz:

60

Phase:

1

Application:

Steam

Hot Water

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

High or Low Limit & Circulator Strap-On Aquastat, 65-200-Degree(F) range, 5-30-Degree(F) Adj Differential, L6006C1018
SKU: L6006C1018
Resideo

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Go to buy!!

This product works great! Quick ship and delievery !
Bossman
Pueblo,CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the dimensions

Asked by Tom 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Height 18-1/2" & Width 21-1/2"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy