Apply to be a TradeMaster!
Main product image of HC24SB01SA Horizontal Hydronic Unit Heater - 24,000 BTU
Magnifying glass
Hover image to zoom

HC24SB01SA Horizontal Hydronic Unit Heater - 24,000 BTU

Brand:
Modine
SKU:
HC24SB01SA
Rating:
(6)
Q&A:
(1)
HC24SB01SA Horizontal Hydronic Unit Heater - 24,000 BTU
Magnifying glass
Hover image to zoom
$715.34 each
In Stock
In Stock
Get 8 Tue, Aug 25
Order by today, receive Tuesday
BTU Output
24000
63000
This item replaces: HC24SB01A, HC-24-S-01

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: BTU Output
24000 Max BTUs
Product Highlight: Air Flow Capacity (CFM)
370 CFM
Product Highlight: Horse Power
1/25 HP
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Voltage
115V

Description

Horizontal delivery unit heaters are the most popular of all types. These units are ideal for heating buildings with large open areas and low ceilings. They are used to counter heat loss along outside building walls, especially where windows are present. In addition to the features noted on page 2, features that enhance the popularity of the horizontal delivery unit heater are:

Features:
  • HC units have side supply and return connections
  • Units have a 2-piece casing for easy coil access.
  • All models have tapped holes for suspension by threaded rod or optional pipe hanger adapter kit, except HSB-18 and HSB-24 which mount directly to and are supported by the supply and return piping.
  • Serpentine copper tube coil design has high resistance to thermal shock, even under high steam pressures.
  • Absence of coil headers eliminates potential leaks and increases coil face area without increasing overall size of unit.
  • Coil designed for greater water carrying capacity with lower friction loss.

Specs

BTU Output:

24000

Type:

Hydronic Unit Heater

Air Flow Capacity (CFM):

370

Horse Power:

1/25

Connection Size:

1/2"

Voltage:

115V

Hertz:

60

Phase:

1

Application:

Steam

Hot Water

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would definitely buy this product again

Love this unit, it's a little powerhouse. Definitely puts out the Btu's as listed. I installed this unit, controlled with an aquastat. Would definitely buy another one.
Bob Y
Maine
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

Needed a product as an emergency replacement. Process was very quick, and the order was received as promised.
Sunnyview Hospital
Schenectady, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good company

Good product, fast delivery and competitive prices. Is there anything else that matters?
Frank
Elyria Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

A little noisier than I expected but will move it to solve noise problem. It is highly efficient heating.
Pleased
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Used for garage heat. Compact and effective.
Erik
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unit was smaller than expected

Unit is much smaller than I first thought when ordering but it works great heats up garage nicely
Heatingguy
Flint mi
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: does this unit need a aquastat for the fan to work or does it come on automatically

Asked by DARREN 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Darren! The hydronic units will need either an aquastat or line voltage t-stat to turn the fan on/off.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy