Shop Limited Time Deals
Main product image of Electronic Low Water Cutoff with Manual Reset - 120V (Water)
Magnifying glass
Hover image to zoom

Electronic Low Water Cutoff with Manual Reset - 120V (Water)

SKU:
750SV
Rating:
(0)
Q&A:
(0)
Electronic Low Water Cutoff with Manual Reset - 120V (Water)
Magnifying glass
Hover image to zoom
750SV has been discontinued
Discontinued March 23, 2020
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Safgard 750SV Low Water Cutoff w/ Manual Reset, Shorter Probe - 120V
SKU:45-751
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Voltage
120v

Description

Hydrolevel low water cut-offs are electrically operated. A probe is installed in the boiler shell or external manifold and is connected to the control unit. Water is used as a conductor to complete the circuit between the probe and the boiler shell. When water is in contact with the probe, the circuit is completed; when the water level drops below the probe, the circuit opens. Hydrolevel controls provide contacts to de-energize the burner circuit in a low water condition.

Features
  • Reliable Electronic Operation
  • Low Maintenance
  • Easy to Install
  • Inexpensive to Own and Operate
  • 100% Factory Tested
  • Manual Reset
  • LED Indicating Lights
Specifications
  • Power Consumption: 4 VA
  • Switching Capacity: 5.8 FLA, 34.8 LRA
  • Switch Contacts: SPDT
  • Max. Pressure:160 PSI

Specs

Application:

Hot Water Boilers

Switch:

SPDT

Max Pressure (PSI):

160

Type:

Electronic

Reset Type:

Manual

Voltage:

120v

Power Consumption:

4 VA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Application
Voltage
Hot Water Boilers
24V

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM