Apply to be a TradeMaster!
Main product image of ICM2805A Furnace Control Module
Magnifying glass
Hover image to zoom

ICM2805A Furnace Control Module

SKU:
ICM2805A
Rating:
(14)
Q&A:
(0)
ICM2805A Furnace Control Module
Magnifying glass
Hover image to zoom
$179.56 each
In Stock
In Stock
Get 69 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Furnace Control Module - replacement for Nordyne 903106-Kit control boards for use with G3, G4, G5, G6, M2 and M3 furnace modules.

Specifications:
  • Line Voltage Range: 120/240 VAC @ 60 Hz
  • Ignitor: 5A, 120 VAC
  • Cool Blower: 10A, 2HP, 240 VAC
  • Heat: 5A, 1/2 HP, 250 VAC
  • Inducer Blower: 4A, 120 VAC
  • Gas Valve: 1A, 24 VAC
  • Humidifier Motor: 0.5A, 24 VAC
  • Electronic Air Cleaner: 1A, 120 VAC

Specs

–
Product Type:

Control Module

Ignitor:

5A @ 120 VAC

Cool Blower:

10A, 2 HP, 240 VAC

Heat Blower:

5A, 1/2 HP, 250 VAC

Inducer Blower:

4A, 120 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of ICM2805A Furnace Control Module
ICM2805A Furnace Control Module
SKU: ICM2805A
(14)

You May Also Need

Flame Sensor with Wiring Harness, 903600
SKU: 903600
Nordyne

Product Reviews

5 out of 14 reviews
100% would recommend this product
5
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 14 reviews

Yes

Works perfectly Just what I needed!
Sammy
Rodeo CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly fits, Made in USA.

Best replacement for 80% furnace. As a A/C mechanic I strongly recommend you to always look for the options. Why pay $300 for an original unit if a good replacement cost three times less.
HVAC man
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality products

It worked great, fast shipping. A++++ business!!
Robo
Reelsville, In.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

I have an older unit and was quite pleased with the pricing and timed delivery of the module. It was exactly what I needed.
Pops1217
Beachwood, NJ 08722
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick & Simple.

Very fast shipping! Great prices. Product installed in minutes. Thank you!
Uber Kraut
Northwoods of Wisconsin
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saved bunches of bucks

Prompt delivery. Exact replacement. Half an hour install and everything was back up and running like normal
Kelly P
Zanesville, Oh
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

drop in plug and play thank you it was here before I hung the phone up
hvac paul
marry land
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good value

easy to install
0007
youngsvikke NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Instructions were very good.

Part was delivered on time. Wiring and installation was a breeze.
Jim
Chicago
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

THE RIGHT PART AND FAST DELIVERY

Exactly the right part for my very old HVAC unit and quick delivery and a great price. What more could I ask.
cls
Chattanooga, TN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy