Apply to be a TradeMaster!
Main product image of ICM2812 Furnace Control Board
Magnifying glass
Hover image to zoom
ICM2812 Furnace Control Board
Magnifying glass
Hover image to zoom
ICM2812 has been discontinued
Discontinued January 17, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
ICM2812-KIT Furnace Control Board Kit
SKU:ICM2812-KIT
(15)
Order by today, receive 88 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

–
The ICM2812 is a universal board only replacement for the White-Rodgers 50M56U-843. (It does not come packaged with cable harnesses.)

Product Features:
  • Hot Surface Ignition (HSI) control board
  • Microprocessor-based
  • Monitors timing, trial for ignition, system switches, flame sensing and lockout.
  • 100% lockout safety feature
  • Compatible with LP or Natural Gas
  • LED indication for status and fault codes to aid in troubleshooting

Product Specifications:
  • Control voltage: 24 VAC (18-30 VAC)
  • Line voltage: 120 VAC
  • HSI Hot Surface Ignitor: 6 amp @ 120 VAC
  • Gas Valve: 1.5 amp @ 24 VAC
  • Inducer draft motor: 2.2 FLA @120 VAC
  • Blower motor: 14.5 FLA @ 120 VAC
  • Operating Temp Range: -40° to 176°F (-40° to 80°C)
  • Humidity Range: 5 to 95% relative humidity (non-condensing)

Specs

–
Product Type:

Control Board

Operating Temp Range:

-40° to 176°F

Control Voltage:

18-30 VAC

Humidity Range:

5% to 95% Relative Humidity (Non-Condensing)

Heat Blower ON Delay:

30 Seconds

Heat Blower OFF Delay:

150 Seconds

100 Seconds

Cool Blower ON Delay:

6 Seconds

Cool Blower OFF Delay:

45 Seconds

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Operating Temp Range

You May Also Need