Apply to be a TradeMaster!
Main product image of UMSR-50 Universal Motor Starting Relay
Magnifying glass
Hover image to zoom
UMSR-50 Universal Motor Starting Relay
Magnifying glass
Hover image to zoom
$41.52 each
In Stock
In Stock
Get 58 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Insulation
Class B (130°C); Conforms to IEC 1000-standards (6kV impulse/6kV contact)

Description

–
ICM's Universal Motor Starting Relay incorporates patented differential voltage sensing and a non-positional mounting configuration to offer a single replacement for all standard potential relays. Great way to reduce inventory. Ideal for A/C, commercial refrigeration, heat pump or any single phase motor application up to 10 HP

Features
  • Replacement for all standard potential relays
  • Patented differential voltage sensing
  • No user-adjustments required
  • Non-positional mounting configuration
  • Intelligent capacitor discharge circuitry (E-Series models only)
  • 50A switching capabilities
  • Universal mounting bracket for easy installation
  • .250" quick connect termination
  • Safety timer

Specs

–
Product Type:

Starting Relay

Voltage Rating Input:

110-270 VAC (Single Phase)

Max. Voltage Contact Rating Input:

502 VAC (absolute)

Motor Power Rating:

Up to 10 HP

Operating Position:

Non-positional

Safety Time Out:

Approx. 1-second per 100 microfareds

Insulation:

Class B (130°C); Conforms to IEC 1000-standards (6kV impulse/6kV contact)

Consumption:

5VA max

Contact Ratings:

50A (break only), 400 VAC cos Ø= 0.7 to 0.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

88-108 MFD Round Start Capacitor (330V)
SKU: 11962
Jard

Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

No instructions

We use these for phase converters. They previously came with terminals (which we did not use) and wiring instructions, which we did use. Now, we had to go online to get the instructions, which is OK, but Supplyhouse does not have a link. You need to go to a competitive supplier to get them. Shame.
CJ
Missouri
2 months ago
Was this review helpful to you?

Perfect

Perfect replacement for my 30+ year old one that fried
Jim
Port Isabel, Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick shipping! Thanks!

Easy to order online.
Ace
Springfield, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well for my ROC

Built a rotary phase converter and many universal PR's wouldn't work and thankfully this one did without any hesitation or modification. Used this with a 20HP with 40 amp contractor fyi
Gene
Portland, OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick and no hassle

Quick and no hassle
FErnando CAss
Miami FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely buy this again

easy to use and worked great
mc
Wi
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome Service

These were priced well, fast service, helpful customer service.
Sarah
Ashland, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy