Apply to be a TradeMaster!
Main product image of 4" PVC DWV Cleanout Tee w/ Standard Plug
Magnifying glass
Hover image to zoom

4" PVC DWV Cleanout Tee w/ Standard Plug

Brand:
IPEX
SKU:
192117AS
Rating:
(0)
Q&A:
(0)
4" PVC DWV Cleanout Tee w/ Standard Plug
Magnifying glass
Hover image to zoom
$46.31 each
In Stock
In Stock
Get 20 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Specs

–
Size:

4"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
4"

You May Also Need

3" PVC DWV 45° Elbow
SKU: P321-030
4" PVC DWV 90° Elbow
SKU: P300-040
2" PVC DWV 45° Elbow
SKU: P321-020
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy