Apply to be a TradeMaster!
Main product image of 324 - 388 MFD Round Start Capacitor (110/125V)
Magnifying glass
Hover image to zoom

324 - 388 MFD Round Start Capacitor (110/125V)

Brand:
Jard
SKU:
11921
Rating:
(0)
Q&A:
(1)
324 - 388 MFD Round Start Capacitor (110/125V)
Magnifying glass
Hover image to zoom
$7.57 each
In Stock
In Stock
Get 13 Tomorrow, Oct 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110/125V
Product Highlight: MFD
324-388 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-7/16" Diameter
Product Highlight: Height (Inches)
2.75" Height

Description

–

324 - 388 MFD Round Start Capacitor (125V)


The Jard Motor Start Capacitors provide a low cost alternative to popular models available. Jard offers the largest assortment of capacitor ratings in the industry.


These electrolytic capacitors feature a hermetically sealed black bakelite case which permanently protects the capacitor from oil, dirt, grease or moisture.

Specs

–
Voltage:

110/125V

MFD:

324-388

Shape:

Round

Diameter (Inches):

1-7/16"

Height (Inches):

2.75"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what are the dimensions of this capacitor

Asked by charlie 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

the dimensions are 1.81"X3.38"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy