Apply to be a TradeMaster!
Main product image of 400-480 MFD Round Start Capacitor (250/220V)
Magnifying glass
Hover image to zoom

400-480 MFD Round Start Capacitor (250/220V)

Brand:
Jard
SKU:
11989
Rating:
(2)
Q&A:
(0)
400-480 MFD Round Start Capacitor (250/220V)
Magnifying glass
Hover image to zoom
$24.55 each
In Stock
In Stock
Get 28 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Voltage: 
220/250V
MFD: 
400-480

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220/250V
Product Highlight: MFD
400-480 MFD
Product Highlight: Shape
Round

Description

–
The MARS2 Motor Start Capacitors provide a low cost alternative to popular models available. MARS offers the largest assortment of capacitor ratings in the industry. These electrolytic capacitors feature a hermetically sealed black bakelite case which permanently protects the capacitor from oil, dirt, grease or moisture.

Specs

–
Voltage:

220/250V

Type:

Capacitor

MFD:

400-480

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

430-516 MFD Round Start Capacitor (250/220V)
SKU: 11990
Jard

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good product

Product was just what I needed. Sight is laid-out well with very good filter setup, this made it easy to quickly narrow down and find the exact product I needed. The product came in 2 days and I was up and running quickly.
Jeff
Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works ok.

Campbell Hausfeld 240V compressor replacement.
Sparkletooth
Maine
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy