Apply to be a TradeMaster!
Main product image of 161-193 MFD Round Start Capacitor (220/250V)
Magnifying glass
Hover image to zoom

161-193 MFD Round Start Capacitor (220/250V)

Brand:
Jard
SKU:
11950
Rating:
(3)
Q&A:
(0)
161-193 MFD Round Start Capacitor (220/250V)
Magnifying glass
Hover image to zoom
$10.32 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by today, receive Monday
Voltage: 
220/250V
MFD: 
161-193
216 - 259

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220/250V
Product Highlight: MFD
161-193 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-1/6" Diameter
Product Highlight: Height (Inches)
3.375" Height

Description

–
The Jard Motor Start Capacitors provide a low cost alternative to popular models available. Jard offers the largest assortment of capacitor ratings in the industry. These electrolytic capacitors feature a hermetically sealed black bakelite case which permanently protects the capacitor from oil, dirt, grease or moisture.

Specs

–
Voltage:

220/250V

Type:

Capacitor

MFD:

161-193

Shape:

Round

Diameter (Inches):

2-1/6"

Height (Inches):

3.375"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

216 - 259 MFD Round Start Capacitor (220/250V)
SKU: 11952
Jard

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Yes, exactly what I needed.

The product was as advertised.
LT
Lufkin, TX
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

for Hayward 1Hp pool pump

Perfect fit and worked perfectly with 220V motor
Rashed
Chandler AZ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product for the Price.

I was very satisfied with the part and most of all the price. Installed had no trouble, works like a charm and with that I thank you.
Johnny
Houston, Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy