Apply to be a TradeMaster!
Main product image of 80 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom

80 MFD Round Run Capacitor (370V)

Brand:
Jard
SKU:
12899
Rating:
(0)
Q&A:
(1)
80 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$16.80 each
In Stock
In Stock
Get 46 Thu, Oct 8
Shape: 
Round
Voltage: 
370V
MFD: 
80

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
80 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
3.88" Height
Product Highlight: Width (Inches)
2" Width

Specs

–
Shape:

Round

Type:

Capacitor

MFD:

80

Voltage:

370V

Diameter (Inches):

2"

Height (Inches):

3.88"

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Shape
MFD
Voltage
Diameter (Inches)
Width (Inches)
CURRENT ITEM
Product Image of 80 MFD Round Run Capacitor (370V)
80 MFD Round Run Capacitor (370V)
SKU: 12899
Round
80
370V
2"
2"
Round
80
440/370V
2-1/2"
2-1/2"
Round
80
440/370V
2-1/2"
2-1/2"
Round
80
370V
1.97"
1.97"

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the diameter and length of this capacitor?

Asked by Dave 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

12899 is 2" in diameter and 4" tall.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy