Apply to be a TradeMaster!
Main product image of 80 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom

80 MFD Round Run Capacitor (440V)

Brand:
Jard
SKU:
12759
Rating:
(1)
Q&A:
(0)
80 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$17.87 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
80 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
4.75" Height
Product Highlight: Width (Inches)
2" Width

Specs

–
Type:

Capacitor

MFD:

80

Voltage:

440v

Shape:

Round

Diameter (Inches):

2"

Height (Inches):

4.75"

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
Diameter (Inches)
Height (Inches)
CURRENT ITEM
Product Image of 80 MFD Round Run Capacitor (440V)
80 MFD Round Run Capacitor (440V)
SKU: 12759
(1)
80
440v
Round
2"
4.75"
80 MFD Round Motor Run Capacitor (440/370V)
SKU: TRCF80
80
440/370V
Round
2-1/2"
4.72"
80
440/370V
Round
2"
4.75"
80
440/370V
Round
2-1/2"
4.72"

You May Also Need

55 MFD Round Run Capacitor (440V)
SKU: 12752
Jard

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

GOOD DISCRIPTION

I REPLACED A BOSH RUN CAP FOR A LEAF MULCHER WORKS GREAT.
JIM BOB
CLOVIS CA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy