Apply to be a TradeMaster!
Main product image of 80 MFD Round Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

80 MFD Round Motor Run Capacitor (370V)

Brand:
Titan Pro
SKU:
TRC80
Rating:
(2)
Q&A:
(0)
80 MFD Round Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$10.37 each
In Stock
In Stock
Get 1 Tue, Sep 29
Order by today, receive Tuesday

MANUALS (1)


This item replaces: PRC80

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
80 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1.97" Diameter
Product Highlight: Width (Inches)
1.97" Width

Description

–
Not all capacitors are built the same. Take it to the PRO level. At 60,000 hours of operational life, Titan PRO Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch
  • Specs

    –
    Product Type:

    Capacitor

    Voltage:

    370V

    MFD:

    80

    Shape:

    Round

    Diameter (Inches):

    1.97"

    Width (Inches):

    1.97"

    Spout Reach:

    5.31"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Voltage
    MFD
    Shape
    Width (Inches)
    CURRENT ITEM
    Product Image of 80 MFD Round Motor Run Capacitor (370V)
    80 MFD Round Motor Run Capacitor (370V)
    SKU: TRC80
    (2)
    370V
    80
    Round
    1.97"
    370V
    80
    Round
    2"

    You May Also Need

    Product Reviews

    4 out of 2 reviews
    100% would recommend this product
    4
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    works but

    it did solve my problem, but I had to retro fit it with ducktape and wire, even tho I gave the exact dimensions of the original. They could have told me it was different. But it works. And the price was very low and shipping was fast.
    tracer
    orlando fla
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    This capacitor did work for me.

    My capacitor meter checked the old capacitor and it read zero capacitance. I checked the new capacitor and it was within the +/- 5% range of the rating. I installed the new capacitor and the heat pump compressor ran again.
    John G.
    Bradenton, FL
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy