Apply to be a TradeMaster!
Main product image of 70 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom

70 MFD Round Run Capacitor (370V)

Brand:
Jard
SKU:
12729
Rating:
(2)
Q&A:
(0)
70 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$14.35 each
In Stock
In Stock
Get 18 Mon, Oct 5
Order by today, receive Monday
Shape: 
Round
Voltage: 
370V
440/370V370V440v
MFD: 
70

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
70 MFD
Product Highlight: Shape
Round

Description

–
Features:
  • Non-PCB capacitors.
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL and CSA listings available
  • 50/60 Hz

Specs

–
Type:

Capacitor

MFD:

70

Voltage:

370V

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape

You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Definitely come back to this store

Customer service gave accurate information on the replacement part. Work like a champ.
Micro
Sugar Land, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good job Supply House!

We needed these specifically, priced comprable to others, but availability was key. Shipping was bit of a concern, but due to weather, sometimes it is what it is.
T King
Tomball, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy