Apply to be a TradeMaster!
Main product image of 80 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

80 MFD Round Motor Run Capacitor (440/370V)

Brand:
Bluefin
SKU:
CPRR1-80
Rating:
(1)
Q&A:
(0)
80 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$8.60 each
In Stock
In Stock
Get 272 Mon, Nov 23
Order by 6PM, receive Monday

MANUALS (2)

Warranty Information
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
80 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-1/2" Diameter
Product Highlight: Height (Inches)
4.72" Height
Product Highlight: Width (Inches)
2-1/2" Width

Description

–
This 80 MFD Round Motor Run Capacitor (440/370V) is manufactured by Bluefin.

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

80

Shape:

Round

Diameter (Inches):

2-1/2"

Width (Inches):

2-1/2"

Height (Inches):

4.72"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Width (Inches)
Height (Inches)
CURRENT ITEM
440/370V
80
Round
2-1/2"
4.72"
440v
80
Round
2"
4.75"
440/370V
80
Round
2-1/2"
4.72"
440/370V
80
Round
2"
4.75"

You May Also Need

50/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: CPDRR1-505
Bluefin

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Smaller diameter then listed, closer to 2 1/4 inches

Diameter is smaller then listed, closer to 2 1/4 inches. If your picky like me and want to use the OEM non adjustable mounting strap this won't work, its to small. The old capacitor almost doesn't fit in the box to give you some prospective.I have used Bluefin caps in the past and other sizes were not an issue. I chose Bluefin this time to save $1.83 (compare to another brand) and because of good experience in the past. But I know the other brand works because that is what I'm replacing. So spend the extra Penny's, working in this Miami heat any other extra step is brutal.
JLH
Miami, FL
3 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy