Apply to be a TradeMaster!
Main product image of 1/2" OD x 3/8" NPTF Rigid 90-Degree Elbow
Magnifying glass
Hover image to zoom

1/2" OD x 3/8" NPTF Rigid 90-Degree Elbow

SKU:
PP481623WP
Rating:
(0)
Q&A:
(0)
1/2" OD x 3/8" NPTF Rigid 90-Degree Elbow
Magnifying glass
Hover image to zoom
$6.42 each
Backorder
Backorder
Get it Thu, Dec 10 - Thu, Dec 17
Size: 
1/2" x 3/8"
3/8"
Connection Type: 
NPTF

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Connection Type
NPTF Connection
Product Highlight: OD
1/2"
Product Highlight: Material
Polypropylene

Description

–
1/2" OD x 3/8" NPTF Rigid 90-Degree Elbow

Product Features
  • Push-fit technology
  • Quick disconnection without the need for tools
  • High chemical resistance
  • Food Quality and suitable for potable liquids and pure water applications
  • Not suitable for compressed air and vacuum applications

Specs

–
Size:

1/2" x 3/8"

Product Type:

Elbow

OD:

1/2"

Connection Type:

NPTF

Application:

Plumbing

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy