Apply to be a TradeMaster!
Main product image of 1/4" OD x 1/8" NPTF Rigid 90-Degree Elbow
Magnifying glass
Hover image to zoom

1/4" OD x 1/8" NPTF Rigid 90-Degree Elbow

SKU:
PP480821W
Rating:
(1)
Q&A:
(0)
1/4" OD x 1/8" NPTF Rigid 90-Degree Elbow
Magnifying glass
Hover image to zoom
$2.19 each
BOX UP & SAVE 10%
$19.80 box of 10
$1.98 each
In Stock
In Stock
Get 11 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Connection Type
NPTF Connection
Product Highlight: Standards Met
B.S.I. to BS EN ISO9001, NSF-14, NSF-61, ASTM F 877, CSA 137.5, ASSE 1061 Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Material
Engineered Plastic, Polypropylene
Product Highlight: OD
1/4"

Description

–
1/4" OD x 1/8" NPTF Rigid 90-Degree Elbow

Product Features
  • Push-fit technology
  • Quick disconnection without the need for tools
  • High chemical resistance
  • Food Quality and suitable for potable liquids and pure water applications
  • Not suitable for compressed air and vacuum applications

Specs

–
Product Type:

Elbow

Material:

Engineered Plastic

Polypropylene

OD:

1/4"

Max Temp/Pressure:

160 psi @ 73°F, 100 psi @ 180°F, 80 psi @ 200°F (Water Application)

Size:

1/8"

Features:

EPDM O-Ring

Connection Type:

NPTF

Lead Free:

Yes

Application:

Plumbing

Standards Met:

B.S.I. to BS EN ISO9001, NSF-14, NSF-61, ASTM F 877, CSA 137.5, ASSE 1061

Warranty:

25 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3/8" Plug (Polypropylene)
SKU: PP0812W
John Guest

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fast service

Supply house is the best
Jack
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy