Apply to be a TradeMaster!
Main product image of Single Stage Digital Temperature Control (120/240VAC SPDT)
Magnifying glass
Hover image to zoom

Single Stage Digital Temperature Control (120/240VAC SPDT)

SKU:
A421ABC-02C
Rating:
(28)
Q&A:
(2)
Single Stage Digital Temperature Control (120/240VAC SPDT)
Magnifying glass
Hover image to zoom
$134.16 each
In Stock
In Stock
Get 137 Mon, Nov 9
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: Max Temp (F)
212°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp

Description

–
Electronic Single Stage Temperature Control, 120/240 VAC, UL TYPE 1, IP20, SPDT, 2M (6'-6") Temperature Sensor

Specs

–
Product Type:

Temperature Control

Voltage:

120/240V

Enclosure Type:

NEMA-1

Max Temp (F):

212°F

Min Temp (F):

-40°F

Options:

Comes with Sensor

Lead Wire Length:

6-1/2 Feet

Application:

Temperature Control

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Single Stage ETC Temperature Control w/ 8' Sensor, 120/240V Input
SKU: ETC-111000-000
Ranco

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 28 reviews
100% would recommend this product
5
out of 28 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 28 reviews

A421 control

A421 control used on outdoor wood burning unit . Easy to install and program , works as it should !
Pokey
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works fantastic

Replaced thermostat in refrigerator for more precise control. Works great.
Sam
Iowa
4 years ago
Was this review helpful to you?

I would buy this product again

The temperature control product is working fine. I had to replace an older version control box, and this replacement part was pretty easy to hook up.
Jim
South Dakota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love this aquastat, use them all the time

The sensor wire is normally long enough to get out side the basement to pick up outside temperature without extending it, but can be up to 100ft! The back light is great. It automatically sets up to cooling or heating depending on the on and off setting configuration
Mick
PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as ordered.

Instant shipping..
Bill
Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

i'm using two, in two maple sugar bushes for my vacuum pumps. they come on at 34, off at 31. works great. yes, i have recommend these to others.
red sox
Franklin county New York
7 years ago
Was this review helpful to you?

We are using four of these, and they work great.

Our solar heated radiant in-floor heating system is divided into two sections, one is the main house the other is the addition. In each section we use two A421s interconnected to control when the pumps come on and when they shut off. Johnson's tech support people were very patient and capable in helping me get the first two interconnected sensor relays set up. Couldn't have done it without them. The A421s have functioned without a single problem.
DIYCalvin
Snowflake, AZ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great prices!

Always a pleasure!!
Refrigeration Mechanic
Kalispell, MT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent digital thermostat

I bought it for my bar cooler. Replaced the existing mechanical thermostat.
Souklasack
Wisconsin
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for cooler

I used this on a reach-in beverage cooler. It is small enough to fit in the space behind the top panel that would normally have pictures of the products being sold. The DIN rail mount made it very easy to secure. It only works for about 2 weeks a year for a fair, but worked flawlessly during those 2 weeks!
Jeremy
CT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: The specs say this will rug @ 220-240V. Will this run a heating element using 220/240V and how many amps?

Asked by Mark 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

At 220/240 V, it will be 8 Amps.

Was this review helpful to you?

Q: Line voltage 120v, load voltage 120v to control a 120v solenoid. Will this work for this application? Dang

Asked by Dang 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it would.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy