Apply to be a TradeMaster!
Main product image of 3/4" x 100' Plastic Hanger Tape, Bagged
Magnifying glass
Hover image to zoom

3/4" x 100' Plastic Hanger Tape, Bagged

SKU:
H21100
Rating:
(0)
Q&A:
(0)
3/4" x 100' Plastic Hanger Tape, Bagged
Magnifying glass
Hover image to zoom
$13.92 each
In Stock
In Stock
Get 14 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Plastic
Product Highlight: Length (Feet)
100' Length
Product Highlight: Width (Inches)
3/4" Width

Description

  • Flexible, non-conductive polypropylene
  • 3/4" wide, .050 thick
  • 1/8" diameter holes every 3/4"
  • 125 lb. ultimate load ASTM A-370-77
  • Can be cut with scissors or utility knife
  • Uses: pipe hanger, duct hanger and tubing utility strapping
  • Specs

    Length (Feet):

    100'

    Product Type:

    Tape

    Width (Inches):

    3/4"

    Material:

    Plastic

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Compare Similar Products

    Brand
    Length (Feet)
    Width (Inches)
    Material
    CURRENT ITEM
    Product Image of 3/4" x 100' Plastic Hanger Tape, Bagged
    3/4" x 100' Plastic Hanger Tape, Bagged
    SKU: H21100
    100'
    3/4"
    Plastic

    You May Also Need

    3/4" (Length) 1/4" (Head Size) Slotted Hex Washer Head Zip-In Sheet Metal Screws (1,000 Pack)
    SKU: HW8X3/4ZT
    Malco

    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy