Apply to be a TradeMaster!
Main product image of 3/4" x 4' Washing Machine Hose w/ Washer (3/8" ID, 200 PSI)
Magnifying glass
Hover image to zoom

3/4" x 4' Washing Machine Hose w/ Washer (3/8" ID, 200 PSI)

SKU:
J04004
Rating:
(2)
Q&A:
(0)
3/4" x 4' Washing Machine Hose w/ Washer (3/8" ID, 200 PSI)
Magnifying glass
Hover image to zoom
$15.05 each
In Stock
In Stock
Get 59 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
4' Length
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Female Hose Connection

Description

–
  • Industrial quality
  • 3/8" ID EPDM rubber for hot and cold use
  • Polyester yarn reinforcement
  • 3/4" female hose ends
  • Temp. rating -40°F to +190°F
  • Stamped brass ends and crimps
  • 200 PSI working pressure
  • Bagged with washers
  • Straight Female hose thread
  • Specs

    –
    Length (Feet):

    4'

    Size:

    3/4"

    Product Type:

    Washing Machine Hose

    Connection Type:

    Female Hose

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Good quality at an affordable price

    We ordered a dozen of these to use as utility sink faucet extensions for filling mop buckets etc. So far these are working well.
    Bruce
    Hartford, CT
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Just what I was wanting

    Solid, flexible, good quality, just the capacity that I was needing. I a very happy.
    Betty Lou
    Kansas
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy