Apply to be a TradeMaster!
Main product image of 6' Washing Machine Hose
Magnifying glass
Hover image to zoom

6' Washing Machine Hose

SKU:
J04006
Rating:
(3)
Q&A:
(0)
6' Washing Machine Hose
Magnifying glass
Hover image to zoom
$11.45 each
In Stock
In Stock
Get 40 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6' Length
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Female Hose Connection

Description

–
  • Industrial quality
  • 3/8" ID EPDM rubber for hot and cold use
  • Polyester yarn reinforcement
  • 3/4" female hose ends
  • Temp. rating -40°F to +190°F
  • Stamped brass ends and crimps
  • 200 PSI working pressure
  • Bagged with washers
  • Specs

    –
    Length (Feet):

    6'

    Size:

    3/4"

    Product Type:

    Washing Machine Hose

    Connection Type:

    Female Hose

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Length (Feet)
    Size
    Product Type
    Connection Type
    CURRENT ITEM
    6'
    3/4"
    Washing Machine Hose
    Female Hose
    6'
    3/4"
    Washing Machine Hose
    Female Hose
    6'
    3/4"
    Washing Machine Hose
    Female Hose
    6'
    3/4"
    Washing Machine Hose
    Female Hose

    You May Also Need

    3/4" Male Hose x 3/4" Male Pipe (1/2" FIP Tap) Brass Garden Hose Adapter
    SKU: GHME075
    Bluefin

    Product Reviews

    2.33 out of 3 reviews
    2.33
    out of 3 Reviews
    0% would recommend this product
    WRITE A REVIEW
    5 star
    33%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    67%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Pperfect

    Perfect
    Joe
    92240
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    not as advertised

    this is a 3/8'' ID hose , not 1/2'' as advertised... Not suitable for a commercial application or one of the newer front load washers .. will most likely increase cycle time in these applications
    tony
    nj
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    These were NOT as advertised!! DO NOT buy them.

    I bought a LOT of these because I wanted a Made in USA, brass ended, 1/2" ID hose for my Laundromat. These ARE made in USA (I think), ARE NOT 1/2" ID (3/8"), ARE NOT Brass ended (steel and will rust). Had we not had our handyman install over 60 of them before I found out, I would have sent them all back. I HATE it when a company does not deliver as promised.
    Som
    FL
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy