Apply to be a TradeMaster!
Main product image of 3/4" x 5' (3/8" ID) Washing Machine Hose (Bagged)
Magnifying glass
Hover image to zoom

3/4" x 5' (3/8" ID) Washing Machine Hose (Bagged)

Brand:
Wal-rich
SKU:
0802004
Rating:
(0)
Q&A:
(0)
3/4" x 5' (3/8" ID) Washing Machine Hose (Bagged)
Magnifying glass
Hover image to zoom
$13.17 each
In Stock
In Stock
Get 354 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length
Product Highlight: Size
3/4"
Product Highlight: Inside Diameter
3/8" ID
Product Highlight: Material
Rubber
Product Highlight: Connection Type
Female Hose Connection

Description

–
Features:
  • Individually bagged hoses are furnished with washers
  • Bagged hoses conform to the following:
    • 200 psi working pressure
    • 800 psi bursting
    • Up to 200°F

Specs

–
Length (Feet):

5'

Size:

3/4"

Inside Diameter:

3/8"

Material:

Rubber

Product Type:

Washing Machine Hose

Connection Type:

Female Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Feet)
Size
Material
Product Type
Connection Type
CURRENT ITEM
Product Image of 3/4" x 5' (3/8" ID) Washing Machine Hose (Bagged)
3/4" x 5' (3/8" ID) Washing Machine Hose (Bagged)
SKU: 0802004
5'
3/4"
Rubber
Washing Machine Hose
Female Hose
5'
3/4"
Rubber
Washing Machine Hose
Female Hose
5'
3/4"
PVC
Washing Machine Hose
Female Hose

You May Also Need

3/4" x 4' Washing Machine Hose w/ Washer (3/8" ID, 200 PSI)
SKU: J04004
Jones Stephens
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy