Apply to be a TradeMaster!
Main product image of B9WM60 60" Washing Machine Connector
Magnifying glass
Hover image to zoom

B9WM60 60" Washing Machine Connector

SKU:
B9WM60
Rating:
(4)
Q&A:
(0)
B9WM60 60" Washing Machine Connector
Magnifying glass
Hover image to zoom
$18.70 each
In Stock
In Stock
Get 93 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Female Hose Connection

Description

–
3/4" hose x 3/4" hose x 60" length stainless steel washing machine water supply line. Highest bursting strength available. Braided stainless steel for superior flexibility. Won't kink or crease. Easy to install.

  • 3/4" hose x 3/4" hose x 60" Length.
  • High bursting strength. Each foot of NO-BURST contains 220 feet of stainless steel wire.
  • Stainless ferrules are extra-long with radial crimps for more security.
  • Inner strengths too. Tough, NFS-approved polymer core resists chlorine and chloramines.
  • Ample inside diameter for high flow capacity. Captive cone washers seal tightly, can't fall out.
  • Exceptional flexibility for fast, easy installation. Won't kink or crease, even in the tightest of spaces. Heavy-duty nuts are easy to grip and nickel plated for durability.
  • Exceeds all requirements for flexible water connectors as defined by ASME A112.18.6 and CSA B125.

Specs

–
Length (Feet):

5'

Type:

Washing Machine Hose

Size:

3/4"

Connection Type:

Female Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" x 1/2" MIP x FIP Brass Bushing (Lead Free)
SKU: BRB075-050
Bluefin

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Very good product

Turns out I did not need this product, as the original hose would still work. However, I used it anyways as it was a better built product.
Arch77
Western North Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working good

Used to drain my old water heater. Hooks right up to boiler drain port
Nick
Columbus Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable hoses

Perfectly fitting and excellent product
Nk47
Philadelphia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best washing machine hoses to date

As with most fluidmaster products, quality and reliabilty is built in.
Walt M
LBI, NJ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy