Apply to be a TradeMaster!
Main product image of 1-1/2" x 8" x 1/2" White Plastic Direct Connection Dishwasher Tailpiece
Magnifying glass
Hover image to zoom

1-1/2" x 8" x 1/2" White Plastic Direct Connection Dishwasher Tailpiece

SKU:
P37013
Rating:
(0)
Q&A:
(0)
1-1/2" x 8" x 1/2" White Plastic Direct Connection Dishwasher Tailpiece
Magnifying glass
Hover image to zoom
$6.39 each
BOX UP & SAVE 11%
$28.55 box of 5
$5.71 each
In Stock
In Stock
Get 50 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Direct Connect Connection
Product Highlight: Material
Plastic
Product Highlight: Length (Inches)
8" Length
Product Highlight: Color
White

Description

–
  • Constructed of white plastic for impact resistance
  • Designed for connecting drain to dishwasher
  • Direct connection
  • 1/2" branch
  • cUPC listed

Specs

–
Size:

1-1/2"

Connection Type:

Direct Connect

Material:

Plastic

Length (Inches):

8"

Color:

White

Approvals:

cUPC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Length (Inches)
Color
1-1/2"
Direct Connect
Plastic
8"
White
1-1/2"
Direct Connect
Plastic
8"
White

You May Also Need

1-1/2" x 16" PVC Double Flanged Tailpiece
SKU: TPV2150-16DF
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy